Apply to be a TradeMaster!
Main product image of 4" x 50 Ft. WPV601 PRO Wire Helix Vinyl Duct Hose Standard Poly/Plastic for Bathroom Fan Venting
Magnifying glass
Hover image to zoom

4" x 50 Ft. WPV601 PRO Wire Helix Vinyl Duct Hose Standard Poly/Plastic for Bathroom Fan Venting

SKU:
10062-BUILDERS-BEST
Rating:
(0)
Q&A:
(0)
4" x 50 Ft. WPV601 PRO Wire Helix Vinyl Duct Hose Standard Poly/Plastic for Bathroom Fan Venting
Magnifying glass
Hover image to zoom
$41.62 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Length (Feet)
50' Length
Product Highlight: Material
PVC

Description

–
Builder's Best WPV601 PRO Series - 4" x 50' Wire Helix Poly/Plastic Vinyl Duct is the thickest version of PVC material for added durability. Reinforced with a steel wire helix, it is suitable for bathroom fan venting but not approved for dryer venting.

Specs

–
Material:

PVC

Length (Feet):

50'

Product Type:

Duct Hose

Diameter (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy