Apply to be a TradeMaster!
Main product image of 4" x 50 Ft. WPV401 Wire Helix Vinyl Duct Hose Standard Poly for Bathroom Fan Venting
Magnifying glass
Hover image to zoom

4" x 50 Ft. WPV401 Wire Helix Vinyl Duct Hose Standard Poly for Bathroom Fan Venting

SKU:
10569
Rating:
(0)
Q&A:
(0)
4" x 50 Ft. WPV401 Wire Helix Vinyl Duct Hose Standard Poly for Bathroom Fan Venting
Magnifying glass
Hover image to zoom
$43.76 each
In Stock
In Stock
Get 30 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Length (Feet)
50' Length
Product Highlight: Material
PVC

Description

–
Builder's Best WPV401 Series - 4" x 50' Wire Helix Poly Vinyl Duct is a lightweight version of polyvinyl chloride material. It is reinforced with a steel wire helix for support, with 1-1/2" pitch for 4" diameter duct and 1" pitch for 3" and 3-1/4" diameters. This duct is useful for bathroom fan venting but is not approved for dryer venting.

Specs

–
Diameter (Inches):

4"

Length (Feet):

50'

Material:

PVC

Product Type:

Duct Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy