Apply to be a TradeMaster!
Main product image of 4" RDV Round Eave Soffit Vent
Magnifying glass
Hover image to zoom
4" RDV Round Eave Soffit Vent
Magnifying glass
Hover image to zoom
$8.59 each
In Stock
In Stock
Get 56 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Duct Size
4"
Product Highlight: Material
Polymer Resin
Product Highlight: Color
White

Description

–
Builder's Best RDV Series - 4" Diameter Round Eave Soffit Vent is made from UV-stabilized polymer resin with an integrated mesh bug screen for lasting protection. This white, round vent installs easily in the underside of a roof's eaves to allow fresh air into the attic, supporting balanced ventilation and reducing moisture buildup. The durable plastic construction resists weathering for reliable long-term performance.

Specs

–
Product Type:

Vent

Size:

4"

Color:

White

Material:

Polymer Resin

Duct Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy