Apply to be a TradeMaster!
Main product image of 6" RDV Round Eave Soffit Vent
Magnifying glass
Hover image to zoom
6" RDV Round Eave Soffit Vent
Magnifying glass
Hover image to zoom
$11.64 each
In Stock
In Stock
Get 106 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Duct Size
6"
Product Highlight: Material
Polymer Resin
Product Highlight: Color
White

Description

–
Builder's Best RDV Series - 6" Diameter Round Eave Soffit Vent is made from UV-stabilized polymer resin with an integrated mesh bug screen. Designed for intake or exhaust, this round soffit vent helps improve attic ventilation while keeping out insects and debris.

Specs

–
Size:

6"

Duct Size:

6"

Color:

White

Material:

Polymer Resin

Product Type:

Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy