Apply to be a TradeMaster!
Main product image of Limestone Chips, 2 lb. bag, 101873-01
Magnifying glass
Hover image to zoom

Limestone Chips, 2 lb. bag, 101873-01

Brand:
Burnham
SKU:
101873-01
Rating:
(2)
Q&A:
(0)
Limestone Chips, 2 lb. bag, 101873-01
Magnifying glass
Hover image to zoom
$25.58 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Limestone Chips, 2 lb. bag
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4 out of 2 reviews
4
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Too much dust, less chips

Could have been more chips and less dust.
John
Long Island
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

That time of year to change the limestone chips

Used to change the Limestone chips on my Lochinvar Noble boiler. Always great dealing with supplyhouse.com. Very reliable service as the order was received next day.
JohnL
Staten Island NY
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy