Apply to be a TradeMaster!
Main product image of Neutralizer Agent for Sanicondens Best condensate pump
Magnifying glass
Hover image to zoom

Neutralizer Agent for Sanicondens Best condensate pump

Brand:
Saniflo
SKU:
042
Rating:
(27)
Q&A:
(0)
Neutralizer Agent for Sanicondens Best condensate pump
Magnifying glass
Hover image to zoom
$33.75 each
In Stock
In Stock
Get 121 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–

The Saniflo 042 Neutralizer Agent is a replacement media designed for use with Saniflo's Sanicondens Best and Sanicondens Best Flat condensate pumps. It functions to neutralize acidic condensate produced by appliances such as condensing boilers, HVAC systems, and water heaters, thereby preventing potential corrosion in drainage systems.


Function: Neutralizes acidic condensate to prevent corrosion in drainage systems.
Compatibility: Designed for use with Saniflo's Sanicondens Best and Sanicondens Best Flat condensate pumps.
Maintenance: Regular inspection recommended; replace media as needed to ensure effective neutralization.

This neutralizer agent is essential for maintaining the efficiency and longevity of condensate pumps by ensuring that the discharged condensate is neutralized, thus protecting plumbing systems from acidic damage.

Specs

–
Product Type:

Neutralizer Kit

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

NeutraPal Condensate Neutralizer, 1.60 GPH, 400K BTU
SKU: NC-1W
Axiom

Product Reviews

4.93 out of 27 reviews
100% would recommend this product
4.93
out of 27 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
0%
3 star
4%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would buy this product again from SupplyHouse.com

I was having a hard time finding this product. Since Supply House sold the Condensate pump I had hoped they would have the Neutralizer but they did not. But, they did manage to order the product for me. Thanks.
VS

Most Liked Negative Review

Yes

Neutralizer for boiler condensate refill
Showing 1-10 of 27 reviews

We will buy this product again!

It's needed in our expensive water filtering system. It's easy to use, and it came highly recommended from our neighbor.
Little Bo Peep
Central Maine
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Arrived quickly and does the job. Priced well also.
R
Boston area
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

Worked perfectly in Condensate pump off Condensing furnace. Much more reasonable price than other brands. Correct amount for pump sump also.
Roy
Brewster, NY
2 years ago
Was this review helpful to you?

yes

received it on time. excellent product
ja
peekskill ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this supplier

Agent was easy to use, just the right amount and easy to install.
Heinz
Ossining, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I buy these for the maintenance of my condensate pump, I replaced them every six months. Awesome product.
Rocky
Rhode Island
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again in 2 years

Love the personal service at this site. I will be ordering this again in 2 years.
LennyG
Baldwin, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product received was same as advertised

Supply house had the product in stock at the best price. Standard shipping was very fast. I had the product the next day. Couldn't believe that. Will order from them again.
Charles
VT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wasn't in a mesh bag as expected

Product is fine but I had to use my own nylon mesh bag to contain the pellets. They came in a plastic bag that could not be immersed in the flow-through tray. As pictured, I thought it came in a mesh bag.
Neel
colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

I used this product as a replacement in the condensate pump as part of yearly maintenance.
Michael
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy