Apply to be a TradeMaster!
Main product image of 204E 76,000 BTU Output, Gas Fired, Chimney Vented, Cast Iron Water Boiler (Nat Gas)
Magnifying glass
Hover image to zoom

204E 76,000 BTU Output, Gas Fired, Chimney Vented, Cast Iron Water Boiler (Nat Gas)

Brand:
Burnham
SKU:
204EN-T0
Rating:
(2)
Q&A:
(1)
204E 76,000 BTU Output, Gas Fired, Chimney Vented, Cast Iron Water Boiler (Nat Gas)
Magnifying glass
Hover image to zoom
$3,020.95 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4
BTU Input: 
103000
276000

This item replaces: P204-NG, 204NI-T5, 204NI-T2, P204-EI-NG

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 292 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
76000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
103000 BTUs
Product Highlight: Voltage
120v

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Net AHRI BTU Rating

  • The top selling gas boiler in America, updated and improved!
  • Made in America
  • Designed to be an easy replacement boiler for existing installations

THE industry standard...improved!
There are a few reasons why over TWO MILLION Series 2 boilers have been installed in American homes. Performance, reliability, safety, and overall efficiency have a lot to do with it. This legendary performer has been upgraded to deliver even better efficiency (84% AFUE) while maintaining the traditional ease of installation and ownership that are synonymous with the Series 2 name. U.S. Boiler Company is providing even more reasons why the Series 2 will remain at the top of the list for years to come.

The “heart” of the matter
A cast iron heat exchanger is at the heart of every Series 2 boiler. Crafted at a foundry in Zanesville, Ohio, it is comprised of 100% recycled material and designed for years of reliable home comfort. Each Series 2 cast iron heat exchanger is water and pressure tested prior to assembly, Series 2 heat exchagers also feature large internal passages which help in the efficient transfer of heat.

Made to last, made in America
Series 2 boilers are built in Lancaster, PA. Every component is subject to strict standards of quality control and performance verification used throughout the manufacturing process.

You’re covered…
A limited lifetime heat exchanger warranty, plus a one-year manufacturer’s parts warranty are included. For long-term protection, the U.S. Boiler Extended Warranty Plan is also available. It offers parts and labor protection for either 5 or 10 years from the date of installation.

Features:
  • 84% AFUE efficiency upgrade – Meets DOE-2021 government requirements
  • Legendary reliability and value, improved for even higher performance
  • Standard tapping locations and intuitive electronic controls reduce installation costs
  • Direct replacement for thousands of existing boiler installations
  • Concealed, protected controls and components
  • 8 sizes available, 38-276 MBH
  • Lifetime limited warranty

Specs

–
Fuel Type:

Natural Gas

Vent Type:

Atmospheric

Efficiency:

84%

System Type:

Hydronic (Water)

Features:

EI/Spark Ignition

Vent Size:

5"

Return Connection:

1-1/4" NPT

Supply Connection:

1-1/4" NPT

Gas Connection:

1/2"

BTU Input:

103000

BTU Output:

76000

DOE Rating:

87000

IBR Rating:

76000

Voltage:

120v

Phase:

1

Depth (Inches):

27"

Width (Inches):

16"

Height (Inches):

32.5"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

204E NG Taco

Replacement Parts

SKU: 204EN-T0

Brand: Burnham

Search Parts:
SEARCH PARTS
Canopy Sealing Strip for Burnham for ES2 & V8H Boilers (10 Feet), 6206001
6206001
Burnham
(2)
Product Image of no image
Canopy Assembly
109608-04
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Right unit at the right price!! Free shipping cant go wrong

simple swap-out everything running as we type. Last one was 32 yrs old. Hope i get the same out of the new model, time will tell. AS far as supplyhouse goes I cant be more satisfied with there customer services and ease of shipping and problem solving A-1 customer service. Great prices also, Highly recomend
Donnie
MA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shipping damage remedied to my satisfaction

Although the Burnham gas boiler was on backorder, I was willing to wait. To my surprise, I was notified three weeks in advance that shipment was imminent. The boiler got a bit twisted in shipment with the top sheet metal (and side wall to a small degree) dented and twisted. It appeared to have been mishandled by a forklift. I was able to contact a Supply House Rep on the phone and quickly sent photos via email and agreed to a satisfactory resolution.
RI Guy
Bristol, RI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does it come with a Taco or Grundfos pump?

Asked by Billy T 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Billy! The 204EN-T0 listed on SupplyHouse.com will come with a Taco pump (a model 204EN-G0 would come with a Grundfos pump).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy