Apply to be a TradeMaster!
Main product image of 205E 101,000 BTU Output, Gas Fired, Chimney Vented, Cast Iron Water Boiler (Nat Gas)
Magnifying glass
Hover image to zoom

205E 101,000 BTU Output, Gas Fired, Chimney Vented, Cast Iron Water Boiler (Nat Gas)

Brand:
Burnham
SKU:
205EN-T0
Rating:
(1)
Q&A:
(1)
205E 101,000 BTU Output, Gas Fired, Chimney Vented, Cast Iron Water Boiler (Nat Gas)
Magnifying glass
Hover image to zoom
$3,689.68 each
In Stock
In Stock
Get 3 Tue, Nov 24 - Fri, Nov 27

MANUALS (4)

Product Overview

This item replaces: P205-EI-NG, 205NI-T2, P205-NG, 205NIL-TEI5, 205NI-T5

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 341 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
101000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
138000 BTUs
Product Highlight: Depth (Inches)
27" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Net AHRI BTU Rating

  • The top selling gas boiler in America, updated and improved!
  • Made in America
  • Designed to be an easy replacement boiler for existing installations

THE industry standard...improved!
There are a few reasons why over TWO MILLION Series 2 boilers have been installed in American homes. Performance, reliability, safety, and overall efficiency have a lot to do with it. This legendary performer has been upgraded to deliver even better efficiency (84% AFUE) while maintaining the traditional ease of installation and ownership that are synonymous with the Series 2 name. U.S. Boiler Company is providing even more reasons why the Series 2 will remain at the top of the list for years to come.

The “heart” of the matter
A cast iron heat exchanger is at the heart of every Series 2 boiler. Crafted at a foundry in Zanesville, Ohio, it is comprised of 100% recycled material and designed for years of reliable home comfort. Each Series 2 cast iron heat exchanger is water and pressure tested prior to assembly, Series 2 heat exchagers also feature large internal passages which help in the efficient transfer of heat.

Made to last, made in America
Series 2 boilers are built in Lancaster, PA. Every component is subject to strict standards of quality control and performance verification used throughout the manufacturing process.

You’re covered…
A limited lifetime heat exchanger warranty, plus a one-year manufacturer’s parts warranty are included. For long-term protection, the U.S. Boiler Extended Warranty Plan is also available. It offers parts and labor protection for either 5 or 10 years from the date of installation.

Features:
  • 84% AFUE efficiency upgrade – Meets DOE-2021 government requirements
  • Legendary reliability and value, improved for even higher performance
  • Standard tapping locations and intuitive electronic controls reduce installation costs
  • Direct replacement for thousands of existing boiler installations
  • Concealed, protected controls and components
  • 8 sizes available, 38-276 MBH
  • Lifetime limited warranty

Specs

–
Fuel Type:

Natural Gas

Efficiency:

84%

Vent Type:

Atmospheric

System Type:

Hydronic (Water)

BTU Input:

138000

IBR Rating:

101000

BTU Output:

101000

DOE Rating:

116000

Features:

EI/Spark Ignition

Vent Size:

6"

Depth (Inches):

27"

Width (Inches):

19"

Height (Inches):

32.5"

Return Connection:

1-1/4" NPT

Supply Connection:

1-1/4" NPT

Gas Connection:

1/2"

Voltage:

120v

Phase:

1

Need help calculating?
Use Our Calculator

You May Also Need

Box

205E NG Taco

Replacement Parts

SKU: 205EN-T0

Brand: Burnham

Search Parts:
SEARCH PARTS
Product Image of no image
Section Assembly, Complete
103918-05
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Canopy Assembly
611170502
Sorry, we don't currently sell this item. Request This Item
Bolt,Carriage,1/4-20 X 1" ,Gr 5, Full Thd,Steel,Zin C, 80860115
80860115
Burnham
Nut,Heavy Hex,1/4-20, Steel,Zinc, 80860407
80860407
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

fits and works like it is supposed to

looks good
sometimer
somewhere Usa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the boiler come with a circulation pump? Does the boiler come with a LWCO reset Does the boiler come with an operator Does the boiler come with a safety relief valve?

Asked by Paul 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Paul, thanks for writing in. This boiler includes the following equipment: Insulated jacket, Base assembly; 100% shut-off combination step-opening redundant gas valve with regulator section, Stainless steel burners, Pilot burner, Flame roll-out switch, Intelligent Hydronic Control (IHC), Taco or Grundfos circulator with piping and 5’ wiring harness, Cast iron section assembly, Boiler drain valve, High limit control included in IHC, Transformer/relay control included in IHC, Resettable blocked vent switch, and a Safety relief valve.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy