Apply to be a TradeMaster!
Main product image of Left Hand End Cap/Cover for 9A Baseray Baseboard Heater
Magnifying glass
Hover image to zoom

Left Hand End Cap/Cover for 9A Baseray Baseboard Heater

Brand:
Burnham
SKU:
6074113
Rating:
(0)
Q&A:
(0)
Left Hand End Cap/Cover for 9A Baseray Baseboard Heater
Magnifying glass
Hover image to zoom
$35.86 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
9A
Product Highlight: Width (Inches)
1" Width
Product Highlight: Height (Inches)
9.875" Height
Product Highlight: Depth (Inches)
2-1/2" Depth

Specs

–
Used With:

9A

Type:

End Cap

Width (Inches):

1"

Height (Inches):

9.875"

Depth (Inches):

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy