Apply to be a TradeMaster!
Main product image of Right Hand End Cap/Cover for 9A Baseray Baseboard Heater
Magnifying glass
Hover image to zoom

Right Hand End Cap/Cover for 9A Baseray Baseboard Heater

Brand:
Burnham
SKU:
6074114
Rating:
(0)
Q&A:
(1)
Right Hand End Cap/Cover for 9A Baseray Baseboard Heater
Magnifying glass
Hover image to zoom
$35.94 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
9A
Product Highlight: Width (Inches)
1" Width
Product Highlight: Depth (Inches)
2-1/2" Depth
Product Highlight: Height (Inches)
9.875" Height

Specs

–
Used With:

9A

Type:

End Cap

Width (Inches):

1"

Depth (Inches):

2-1/2"

Height (Inches):

9.875"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Please give me the overall dimensions of these end caps (H x W x D) Thank you!

Asked by Dan 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The baseray endcaps measure 1" wide, 2.5" deep, and 9-7/8" tall.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy