
| System Type: | Hydronic (Water) |
|---|---|
| Fuel Type: | Propane Natural Gas |
| Efficiency: | 95% |
| BTU Output: | 97000 |
| BTU Input: | 120000 |
| DOE Rating: | 112000 |
| IBR Rating: | 97000 |
| Vent Size: | 2" |
| Height (Inches): | 42" |
| Control: | Push Button |
| Features: | Condensing EI/Spark Ignition |
| Energy Star Rated: | Yes |
| Material: | Stainless Steel |
| Gas Connection: | 3/4" |
| Boiler Type: | High Efficiency |
| Vent Type: | Polypropylene Direct Vent CPVC |
| Warranty: | 5 Year (Parts)/ 12 Year (Heat Exchanger) |
Hello Zant, no no additional kit or parts are needed to convert this unit to propane. It has an internal propane conversion switch. If you want to see where this is located it is on pg 3 of the product overview.