Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Burnham Rebate Center
Product Features:
| Fuel Type: | Propane Natural Gas |
|---|---|
| Application: | Combi Heating/Hot Water |
| Warranty: | 5 Year (Parts)/ 12 Year (Heat Exchanger) |
| Efficiency: | 95% |
| BTU Input: | 120000 |
| DOE Rating: | 112000 |
| IBR Rating: | 97000 |
| Vent Size: | 2" |
| Height (Inches): | 42" |
| Energy Star Rated: | Yes |
| Features: | High Altitude |