Apply to be a TradeMaster!
Main product image of MPO-IQ115B-TL 88,000 BTU Output, Energy Star Rated Oil Fired High Efficiency 3-Pass Boiler w/o Burner
Magnifying glass
Hover image to zoom

MPO-IQ115B-TL 88,000 BTU Output, Energy Star Rated Oil Fired High Efficiency 3-Pass Boiler w/o Burner

Brand:
Burnham
SKU:
MPO-IQ115B-TL
Rating:
(0)
Q&A:
(0)
MPO-IQ115B-TL 88,000 BTU Output, Energy Star Rated Oil Fired High Efficiency 3-Pass Boiler w/o Burner
Magnifying glass
Hover image to zoom
$3,166.49 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Tue, Dec 15

MANUALS (4)

Install Instructions

Lift Gate

–
This product weighs 389 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
88000 Max BTUs
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Energy Star Rated
Yes
Product Highlight: BTU Input
115000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating.

The MPO-IQ blends unmatched performance with long lasting durability and exclusive energy saving features. Designed as an optimal replacement boiler for millions of homes with existing chimneys, the MPO-IQ has the highest average efficiency in its class. Its rating as high as 87% AFUE, easily exceeds ENERGY STAR levels for efficiency and may qualify for tax credits and/or utility rebates (check for availability in your area). At the heart of the MPO-IQ is an advanced 3-pass cast iron heat exchanger, combined with a well-insulated powder-coated steel jacket. Even the MPO-IQs Control System is best in class. The IQ Control System allows the MPO-IQ to be easily equipped with an optional Energy Saving control package that can achieve up to a 15-20% reduction in fuel consumption according to most studies.

Features:
  • 87% AFUE
  • ENERGY STAR Certified - efficiency tax credits/rebates may apply
  • 3-pass cast iron sectional design
  • Easy, intelligent IQ Control System
  • Easy installation and servicing
  • Reversible sing away burner door, no target wall/blanket, removable rear plates provide direct access to flue passages
  • Limited Lifetime Manufacturers Warranty

Specs

–
Energy Star Rated:

Yes

Features:

EI/Spark Ignition

BTU Input:

115000

Height (Inches):

49"

Width (Inches):

27"

Efficiency:

0.87

Burner Brand:

None

IBR Rating:

88000

Vent Type:

Atmospheric

Depth (Inches):

39-1/4"

DOE Rating:

101000

System Type:

Hydronic (Water)

Fuel Type:

Oil

BTU Output:

88000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy