Apply to be a TradeMaster!
Main product image of MPO-IQ189B Series, 139,000 BTU Output, Energy Star Rated Oil Fired High Efficiency 3-Pass Boiler (No Burner)
Magnifying glass
Hover image to zoom

MPO-IQ189B Series, 139,000 BTU Output, Energy Star Rated Oil Fired High Efficiency 3-Pass Boiler (No Burner)

Brand:
Burnham
SKU:
MPO-IQ189B-TL
Rating:
(0)
Q&A:
(0)
MPO-IQ189B Series, 139,000 BTU Output, Energy Star Rated Oil Fired High Efficiency 3-Pass Boiler (No Burner)
Magnifying glass
Hover image to zoom
$4,166.34 each
Backorder
Backorder
Get it Fri, Dec 18 - Mon, Jan 25

MANUALS (4)

Replacement Parts List

This item replaces: MPO-IQ189-TL


Lift Gate

–
This product weighs 614 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
189000 BTUs
Product Highlight: Energy Star Rated
Yes
Product Highlight: Height (Inches)
49" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Net AHRI BTU Rating

The MPO-IQ Series high efficiency oil-fired boiler leads the way in innovative design, practicality and durability. The three pass cast iron heat exchanger extracts maximum BTUs from the combustion process. Now coupled with the Burnham "IQ" control set, this boiler incorporates high end technology with proven boiler dependability and ease of maintenance.

Natural Draft Boiler Models Include:
  • Beckett Burner
  • Taco Circulator
  • Return Mixing Manifold
  • Integrated Lifting Legs
  • Relief Valve
  • Draft Regulator
  • Drain Valve
Features:
  • High efficiency - 87%
  • Burnham "IQ" control system
  • Built-in return water protection
  • Natural draft model
  • Reversible swing door for installation and service ease
  • True Plug & Play option cards available
  • Limited lifetime warranty on heat exchanger
  • Limited 1 year warranty on boiler

Specs

–
Burner Brand:

None

BTU Input:

189000

Fuel Type:

Oil

DOE Rating:

167000

Energy Star Rated:

Yes

IBR Rating:

145000

Efficiency:

87%

Features:

EI/Spark Ignition

Vent Type:

Atmospheric

System Type:

Hydronic (Water)

Flue Connection:

6"

Burner Capacity:

1.35 GPH

Height (Inches):

49"

Width (Inches):

27"

Depth (Inches):

51"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

86 Replacement Parts

9 Slot Retention Head for NX Burner
SKU: 51815U
R.W. Beckett
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy