Shop Resideo Sale
Main product image of PVG5, 104,000 BTU Output High Efficiency Cast Iron Boiler (Nat Gas)
Magnifying glass
Hover image to zoom

PVG5, 104,000 BTU Output High Efficiency Cast Iron Boiler (Nat Gas)

Brand:
Burnham
SKU:
PVG5BNI-TS
Rating:
(0)
Q&A:
(5)
PVG5, 104,000 BTU Output High Efficiency Cast Iron Boiler (Nat Gas)
Magnifying glass
Hover image to zoom
PVG5BNI-TS has been discontinued
Discontinued September 30, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
X-PV5N 104,000 BTU Power Vent Boiler (NG)
Brand:
Burnham
SKU:X-PV5N-T02
(0)
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: BTU Output
104000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Height (Inches)
38.09" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

PVG5 High Efficiency Cast Iron Boiler, Taco (NG)

Specs

–
Vent Type:

Power Vent

Fuel Type:

Natural Gas

Height (Inches):

38.09"

Depth (Inches):

26-3/5"

BTU Input:

140000

BTU Output:

104000

Material:

Cast Iron

DOE Rating:

120000

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

IBR Rating:

104000

Efficiency:

85.3%

Capacity (Gallons):

3.84

System Type:

Hydronic (Water)

Vent Size:

3"

Air Intake:

4"

Features:

EI/Spark Ignition

Weight (lbs):

298 lbs

Width (Inches):

17.78"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Need help calculating?
Use Our Calculator

15 Replacement Parts

Vent Terminal 3" Miter Cut w/ Closed Discharge G3, 8110701
SKU: 8110701
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Can this boiler be direct vented through a wall

Asked by razor 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This boiler is power vented. Please refer to the installation guide and product specifications for more information: http://s3.pexsupply.com/manuals/1282136846411/37118_PROD_FILE.pdf http://s3.pexsupply.com/manuals/1282136876891/37119_PROD_FILE.pdf

Was this review helpful to you?

Q: Can this boiler be converted to propane?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the boiler can be converted to LP with part number 100545-01.

Was this review helpful to you?

Q: Do these units require chimney liners?

Asked by Kevin 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

That would be based on the condition of your chimney.

Was this review helpful to you?

Q: Looking at the specs and installation manual for this boiler, I cannot see a list of parts included with it. For example does it come complete with a circulater?

Asked by Al 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This standard equipment that comes with this boiler includes a circulator shipped loose, an insulated jacket, T&P gauge, drain valve, high limit, EI module, draft blower, flame roll-out switch, gas valve, stainless steel burners, safety relief valve, differential pressure switch, vent connector/terminal, air inlet terminal, and vent terminal for horizontal/vertical (sidewall) venting.

Was this review helpful to you?

Q: I am looking to replace my old oil-fired boiler which has small tank for hot water. I am converting the home to natural gas and I want to know if I need a free standing hot water heater for 4 people? Is there anything else I should be concerned with?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can add an indirect water heater to your boiler system for domestic hot water. It is like adding another zone to your system.

Was this review helpful to you?