Shop Limited Time Deals
Main product image of SteamMax, 213,000 BTU Output, 892 Sq. Ft. Steam Boiler (Natural Gas)
Magnifying glass
Hover image to zoom

SteamMax, 213,000 BTU Output, 892 Sq. Ft. Steam Boiler (Natural Gas)

Brand:
Burnham
SKU:
STMX350N-RM-KS
Rating:
(0)
Q&A:
(0)
SteamMax, 213,000 BTU Output, 892 Sq. Ft. Steam Boiler (Natural Gas)
Magnifying glass
Hover image to zoom
STMX350N-RM-KS has been discontinued
Discontinued July 21, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
SteamMax, 213,000 BTU Output, 892 Sq. Ft. Steam Boiler (Natural Gas)
Brand:
Burnham
SKU:STMX350N-RH-KS
(0)
Backorder
Backorder
Get it Mon, Jul 27 - Wed, Aug 26
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: System Type
Steam
Product Highlight: BTU Input
350000 BTUs
Product Highlight: Height (Inches)
42" Height
Product Highlight: Width (Inches)
41-5/8" Width

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Burnham Rebate Center


Knockdown Boiler w/ Split Block, 350 MBH STEAM, Natural Gas, Comes with PS802 Low Water Cutoff.

Features:
  • The NEW SteamMax gas-fired steam boiler is the industry’s new benchmark for longevity, efficiency, and flexibility. It’s the ALL-NEW gas steam boiler that you’ve been waiting for!
  • Robust, corrosion-resistant cast iron sectional design extends heat exchanger life in a wide variety of water conditions
  • Larger “steam chest” with increased steam disengaging area above a stable water line; wider internal waterways
  • No heat transfer pins above water line, no crown sheet fins; greater corrosion resistance in critical areas
  • More heat transfer pins below water line, provide ample heat transfer and efficiency
  • Leak-free metal push nipples, not gaskets
  • Steam risers in intermediate sections promote smooth steam flow. 2” supply tappings, 2” skimming port tapping
  • Rear, low-profile draft diverter clears low overhead and eases installation
  • Tappings on both ends for greater piping flexibility and additional controls

Specifications:
  • Input MBH: 350
  • Output MNH: 284
  • Net AHRI Rating Steam (sq.ft.): 892
  • Net AHRI Rating Steam (MBH): 213
  • AFUE (%): 81
  • Number of Sections: 8
  • Vent Size (Inch): 9
  • Supply (NPT): 2
  • Return (NPT): 2
  • Gas Connection (NPT): 3/4
  • SteamMax boiler control suite
  • Industrial-grade pressuretrol
  • Probe-type low water cut-off
  • Optimized stainless steel burners
  • Step-opening gas valve
  • 2” risers
  • Rear-mounted low profile draft diverter
  • Junction box
  • Thermostat isolating relay
  • 15 PSI relief valve
  • Gauge glass
  • Unmatched corrosion warranty

Specs

Product Type:

Boiler

Fuel Type:

Natural Gas

BTU Input:

350000

Efficiency:

81%

System Type:

Steam

Vent Size:

9"

Height (Inches):

42"

Width (Inches):

41-5/8"

Weight (lbs):

1008 lbs

Warranty:

10 Year Limited

Features:

Chimney Vent

Boiler Type:

Knockdown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator