This item is a SteamMax, 213,000 BTU Output, 892 Sq. Ft. Steam Boiler (Natural Gas) manufactured by Burnham.
| Warranty: | 10 Year Limited |
|---|---|
| System Type: | Steam |
| BTU Input: | 350000 |
| Product Type: | Boiler |
| Boiler Type: | Knockdown |
| Vent Size: | 9" |
| Efficiency: | 81% |
| Height (Inches): | 42" |
| Features: | Chimney Vent |
| Fuel Type: | Natural Gas |
| Width (Inches): | 41-5/8" |