Shop Resideo Sale
Main product image of X-205 102,000 BTU Output 3 Section Gas Boiler (NG)
Magnifying glass
Hover image to zoom

X-205 102,000 BTU Output 3 Section Gas Boiler (NG)

Brand:
Burnham
SKU:
X-205N-TH
Rating:
(0)
Q&A:
(0)
X-205 102,000 BTU Output 3 Section Gas Boiler (NG)
Magnifying glass
Hover image to zoom
$2,703.61 each
Backorder
Backorder
Get it Wed, Dec 16 - Thu, Jan 21
BTU Input: 
140000
3800070000105000140000175000

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 357 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
102000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: BTU Input
140000 BTUs
Product Highlight: Energy Star Rated
Yes

Description

–

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.


The new X-2 boiler is designed to provide reliable, efficient heat and to exceed the expectation of what a value-priced boiler should be. Equipped with the same cast iron heat exchanger as the IQ Series gas boilers, it provides comparible efficiencies (84% AFUE). The X-2 isn't a stripped-down boiler_far from it actually. It comes equipped with many standard features found on more expensive boilers. Equipment, such as a Low Water CutOff safety device can be built into the X-2 at the factory, saving time and money over having your heating contractor install it as an add-on later.


Features:


  • Efficient, reliable, value-priced boiler
  • Outstanding features built-in
  • Made in America
  • Quality construction
  • 84% AFUE
  • Advanced controls, accessible inside boiler jacket
  • Integrated boiler control with diagnostics
  • FREE additional pump relay
  • Integral LWCO option requires no piping! (IDL-1200)
  • Industry standard tapping locations allow easy, direct replacement for thousands of existing boiler installations
  • American-made cast iron heat exchanger
  • Designed to promote turbulent water flow within the section for efficient heat transfer
  • Pre-installed IDL-1200 integral LWCO with auto reset (H-model suffix)
  • Insulated steel jacket
  • Integrated draft diverter, damper and connector included
  • Heavy gauge 1" base insulation
  • Step-opening redundant gas valve
  • Spark ignition with continuous retry
  • User-friendly wiring with 120V J-box
  • Circulator - choice of Taco or Grundfos
  • Cast iron section assembly
  • Resettable blocked vent switch
  • Boiler drain valve
  • Cast iron supply manifold with safety relief valve tapping

Specs

–
Fuel Type:

Natural Gas

Efficiency:

84%

Vent Size:

6"

BTU Input:

140000

BTU Output:

102000

DOE Rating:

117000

IBR Rating:

102000

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

X-205 NG Taco

Replacement Parts

SKU: X-205N-TH

Brand: Burnham

Search Parts:
SEARCH PARTS
Canopy Sealing Strip for Burnham for ES2 & V8H Boilers (10 Feet), 6206001
6206001
Burnham
(2)
Product Image of no image
Blocked Vent Switch, 5,400 - 10,100 ft
112550-01
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy