Apply to be a TradeMaster!
Main product image of X-PV4P 70,000 BTU Power Vent Boiler (LP)
Magnifying glass
Hover image to zoom

X-PV4P 70,000 BTU Power Vent Boiler (LP)

Brand:
Burnham
SKU:
X-PV4P-T02
Rating:
(0)
Q&A:
(0)
X-PV4P 70,000 BTU Power Vent Boiler (LP)
Magnifying glass
Hover image to zoom
$3,571.12 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4
Altitude: 
0-2000 ft.
BTU Input: 
94500
157500


Lift Gate

–
This product weighs 294 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: BTU Input
94500 BTUs
Product Highlight: Height (Inches)
37-3/4" Height
Product Highlight: Length (Inches)
26-1/2" Length

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

X-PV4P 70,000 BTU Power Vent Boiler (LP)

Features:
  • 85% AFUE
  • Power vented (using indoor combustion air), optional direct vent kit (using outdoor sealed combustion air)
  • Perfect for installations with unusable chimneys
  • Includes supply line manifold with relief valve and T/P gauge connections
  • Integrated boiler control with diagnostics: Free additional pump relay and Integral LWCO included, requires no piping (IDL-1200)
  • American-made cast iron heat exchanger
  • Lifetime limited warranty
Standard equipment:
  • Cast iron section assembly with metal push nipples
  • Insulated steel jacket
  • 1" base insulation
  • Intelligent Hydronic Control - simple self-diagnostic control system with 3-digit readout for status settings and errors
  • Step-opening redundant gas valve
  • Stainless steel burner tubes
  • Stainless steel flue gas baffles
  • Spark ignition with continuous retry
  • Taco ECM circulator included
  • Pre-installed IDL-1200 LWCO
  • Air pressure switch
  • Boiler drain valve
  • Cast iron supply manifold with safety relief valve tapping

Specs

–
Type:

Standard

Altitude:

0-2000 ft.

Fuel Type:

Propane

IBR Rating:

70000

BTU Input:

94500

DOE Rating:

81000

Efficiency:

85%

Height (Inches):

37-3/4"

Length (Inches):

26-1/2"

Weight (lbs):

310 lbs

Gas Connection:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

13 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy