Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC and Refrigeration Valves
Refrigeration Access Fittings
Line Tap Caps
1/4" Flare Black Nylon Cap w/ Retainer Strap (6 Pack)
Brand:
C&D Valve
SKU:
CD2215/6
Rating:
(1)
Q&A:
(0)
Hover image to zoom
CD2215/6 has been discontinued
Discontinued September 19, 2026
This product was discontinued by the manufacturer.
This item replaces:
CD2215
Product Highlights
–
1/4"
Black
Glass-filled Nylon
Description
–
Product Features
1/4 flare cap, round black glass-filled nylon w/ neoprene o-ring seal and retainer strapes
Specs
–
Product Type:
Valve Cap
Size:
1/4"
Color:
Black
Material:
Glass-filled Nylon
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1/4" Flare Brass Cap (Pack of 6)
SKU:
CD2245/6
C&D Valve
Blue Valve Core w/ Teflon Seal (Pack of 25)
SKU:
CD4460/25
C&D Valve
5 MFD Oval Motor Run Capacitor (440/370V)
SKU:
TOCF5
Titan Pro
1/4" Flare Brass Cap w/ Core Wrench Tool on Top (Pack of 25)
SKU:
CD2250/25
C&D Valve
Replacement O-rings for Core Removal Tools (Set of 5)
SKU:
CD5555
C&D Valve
35/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU:
TRCFD355
Titan Pro
1/4" Flare Copper Access Tee on 3/8" Copper Tube w/ 1/4" Flare Brass Wrench Cap and Valve Core (Pack of 2)
SKU:
CD8438/2
C&D Valve
1/4" Brass Flare Plug
SKU:
FLP025
Bluefin
Product Reviews
5
out of 1 review
5
out of 1 Review
0%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
great value and quality
the strap is strong and the caps have an O-ring seal.
edwoo
brentwood, ca
7 months ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video