Shop Resideo Sale
Main product image of 35/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

35/5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCFD355
Rating:
(89)
Q&A:
(0)
35/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$11.85 each
In Stock
In Stock
Get 1,516 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Round
MFD: 
35/5
25/10

MANUALS (1)

Brochure

This item replaces: TRCD355

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
35/5 MFD
Product Highlight: Shape
Round

Description

–
  • Reliable: 60,000 hours operational life, outperforming standard motor run capacitors of similar value by 83%
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

35/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 35/5 MFD Round Dual Motor Run Capacitor (440/370V)
35/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD355
(89)
440/370V
35/5
Round

You May Also Need

40/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD405
Titan Pro

Product Reviews

4.93 out of 89 reviews
100% would recommend this product
4.93
out of 89 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 89 reviews

USA

Thought it was made in U S A. Replacement for low quality ones that came with American Standard A/C condenser. Time will tell. Seem to be better quality.
Buck
Abbeville, Al.
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Be prepared

I like to have back up for these hot summer days! Supplyhouse has been my go to for years!
Hotms
MS
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRICE GREAT QUALITY

THIS IS SUCH A GREAT PRODUCT. AT A GREAT PRICE
RICK
DEL RIO TX
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved my a/c

Fast service and worked perfectly
Ken
NY
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Have not had to use it. Waiting for AC to go out..... fast delivery is nice....
Bill
Henderson Nv.
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I GOT IT !!

Multi size an quality used this brand for years works flawlessly. Saves shelf space when my can VAN is over stocked with AC HEAT AN PUMBING
DINO
MT KISCO NY
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again from this supplier and I did. it took 24 hr

This part was for my AC. I needed it right away. Your price was good. I had to pay for your normal delivery, about $6. you shipped right away. I received the package at my front door in less than 48 hrs. others had free shipping for but had higher higher price and it was very slow ship time. I was happy and my wife was happiest!
geroge
san jose ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Value

So much cheaper then the local jobber.
Retired Tech
Alma,MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely I will buy it again

This product is a great product and is working fine
Alex
N J
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement cap for my Rheem 2-ton system

Good replacement cap for my Rheem 2-ton system; I'll be buying a couple more to use as proactive replacements every couple of years or so.
Dave
Western NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy