Apply to be a TradeMaster!
Main product image of 1/4" M. Flare Access Fitting w/ 3/16" Copper Tube Extension, w/ 1/4" Brass Cap and Valve Core (Pack of 6)
Magnifying glass
Hover image to zoom

1/4" M. Flare Access Fitting w/ 3/16" Copper Tube Extension, w/ 1/4" Brass Cap and Valve Core (Pack of 6)

Brand:
C&D Valve
SKU:
CD8403/6
Rating:
(0)
Q&A:
(0)
1/4" M. Flare Access Fitting w/ 3/16" Copper Tube Extension, w/ 1/4" Brass Cap and Valve Core (Pack of 6)
Magnifying glass
Hover image to zoom
$18.86 each
In Stock
In Stock
Get 42 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: OD
3/16"
Product Highlight: Material
Brass

Description

–
Product Features
  • 1/4" m. flare access fitting with 3/16" copper tube extension
  • CD2245 brass cap and valve core

Specs

–
Product Type:

Service Valve

Size:

1/4"

OD:

3/16"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" M. Flare Access Fitting w/ 1/4" Copper Tube Extension, w/ 1/4" Brass Cap and Valve Core (Pack of 6)
SKU: CD8404/6
C&D Valve

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy