Apply to be a TradeMaster!
Main product image of Bullet Piercing Valve
Magnifying glass
Hover image to zoom

Bullet Piercing Valve

Brand:
Supco
SKU:
BPV31
Rating:
(43)
Q&A:
(0)
Bullet Piercing Valve
Magnifying glass
Hover image to zoom
$4.89 each
BOX UP & SAVE 7%
$54.72 box of 12
$4.56 each
In Stock
In Stock
Get 317 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
500 MAX PSI
Product Highlight: Size
3/8", 5/16", 1/4"

Description

–

Bullet Piercing Valve

The Supco Bullet Piercing Valve provides service access on sealed refrigeration systems without system evacuation. This valve features a patented gasket that compresses copper tubing 0.020 inch to create a permanent, leak-proof seal that withstands any pressure and temperature for the life of the unit.

Key Features & Benefits

  • Patented Gasket Design: Delivers 50 times more sealing area than competitive O-ring types, using the same gasket type found under air conditioning compressor head plates
  • Universal Tubing Compatibility: Fits 1/4 inch, 5/16 inch, and 3/8 inch OD copper tubing
  • High Sealing Force: Provides over 180 inch-pounds of torque, pressure tested with 450 pounds pressure tested at 250°F
  • Maximum Operating Pressure: 500 PSI
  • Precision Piercing Needle: Engineered for concentricity and hardness to ensure perfect seating every time
  • Compact Installation Clearance: Requires only 2 inches of clearance for installation and operation
  • Non-Positional Mounting: Installs at any angle without adapter valve
  • Corrosion-Resistant Construction: Resists environmental degradation in refrigeration applications

Compatibility & Requirements

Installation should be performed by a qualified refrigeration technician. Listed as part number BPV31. Replaces part number BPV56. Proper refrigerant recovery equipment and gauges are required for system servicing. Technicians must follow EPA regulations for refrigerant handling and recovery. Ensure the copper tubing surface is clean, dry, and free of oil or oxidation before installing the valve. Verify tubing outside diameter matches one of the three compatible sizes: 1/4 inch, 5/16 inch, or 3/8 inch.

Installation & Care

Position the valve body on the copper tubing at the desired location. Tighten the saddle clamps evenly until the gasket compresses the tubing by 0.020 inch. Insert the included hex key wrench into the piercing screw. Turn the screw clockwise to pierce the tubing wall completely. Stop turning once the needle seats against the far side of the tube. Attach refrigerant hoses to the valve port before retracting the needle. Back out the piercing screw to open system access. Close the valve by threading the piercing screw inward until finger-tight. Replace the protective cap after each use. Inspect the gasket seal periodically for refrigerant leaks using leak detection equipment. Do not exceed 500 PSI system pressure. Avoid installing the valve on damaged, corroded, or previously repaired tubing sections.

What's Included

  • BPV31 bullet piercing valve body
  • Piercing needle (pre-installed)
  • Hex key wrench
  • Protective cap

Frequently Asked Questions

Q: Can this valve be installed without recovering the refrigerant first?
A: The valve pierces live refrigerant lines, allowing installation on pressurized systems, but always close the valve before retracting the needle to prevent refrigerant loss.

Q: Does the valve include a Schrader core for automatic shut-off?
A: The valve does not include a Schrader valve; the piercing screw and cap are the only closure mechanisms, so always tighten the screw and replace the cap after service.

Specs

–
Type:

Valve

Max Pressure (PSI):

500

Size:

3/8"

5/16"

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" Liquid Line Filter Drier
SKU: SUD111
Supco

Product Reviews

4.91 out of 43 reviews
98% would recommend this product
4.91
out of 43 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
0%
3 star
5%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Everything Required to Install is in the Bag

One of my clients has a small beverage cooler and had slowly stopped cooling over the years. No port to check system pressures and if required, to add Freon. Due to the pandemic, it has been a slow year for non-emergency system repairs. When called, I checked to be sure I had extra valves on hand and I did not. Ordered these Bullet Piercing valves, they arrived very quickly and well packaged. I was surprised to see the Allen Wrench (Hex Key) included within the box. It made the job go quickly, client is happy and I did not have to search my tool bag for the correct size wrench. Highly recommend to have a couple of spare valves in the truck - which I now have a few spares.
VS

Most Liked Negative Review

Needed it

The quality is good but I expected it would have a schrader valve built into it like AC lines do on vehicles. Therefore the cap and the piercing screw are the only way to shut off any external flow.
Showing 1-10 of 43 reviews

Dependable

Good quality.
Max
NJ
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely recommend the seller

These piercings valves are the best and getting in this business is amazing. I got a fast shipping everytime I have purchased i.
Electronic
Queens Ny
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely purchase again

Put onto an older freezer and put Freon into system and in is working great with no leaks at the valve.
ROW12
Backwoods, MA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the only low side valve I ever use

In my opinion this is the best low side line tap valve on the market for the last 50 years! The 3 in one feature is great because you don't have to inventory 3 valves just one.
Lou
Greenwood Lake, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I highly recommend this product and will buy more of them

Excellent product, excellent price. Prep is quick and simple, and it bolts right onto copper tubing for an effective seal (in the short term at least.) Allowed easy access to the otherwise sealed refrigerant line for servicing. Install this piercing valve near the END of a refrigerant pigtail, so the tubing can be crimped upstream, the valve removed, and the crimp brazed shut to hold in the refrigerant permanently.
Marco
Hudson Valley, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again.

I would definitely buy this product again. Customer was happy with the results. Saved them a lot of money and only took 1-1/2 to do the job for them. Works very well. Just pay attention and read the directions. Make sure you purge air out of your supply hose.
Joe
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

Worked on 1/4 refrigerator pipe and didn't leak.
OO
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Easy to install Does not leak
Tiger
Clemson, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was exactly what I needed.

The product is easy to use
Bob
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy from this supplier again

We use these all the time
Jim
Bloomsburg, Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy