Apply to be a TradeMaster!
Main product image of 1/4" Flare Copper Access Tee on 1/4" OD x 3" Copper Tube w/ 1/4" Flare Brass Wrench Cap & Valve Core (2 Pack)
Magnifying glass
Hover image to zoom

1/4" Flare Copper Access Tee on 1/4" OD x 3" Copper Tube w/ 1/4" Flare Brass Wrench Cap & Valve Core (2 Pack)

Brand:
C&D Valve
SKU:
CD8420/2
Rating:
(1)
Q&A:
(0)
1/4" Flare Copper Access Tee on 1/4" OD x 3" Copper Tube w/ 1/4" Flare Brass Wrench Cap & Valve Core (2 Pack)
Magnifying glass
Hover image to zoom
CD8420/2 has been discontinued
Discontinued April 5, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
3" x 1/4"
Product Highlight: OD
1/4"
Product Highlight: Material
Copper

Description

–
Copper Tees allow connection at each end and require less solder than silver solder, such as 95-5.
Copper Tees are preferable where two line ends have not yet been attached or where it is desirable to cut a line rather than drive a hole in an uncharged system. Copper Tees can save time and money.

Features:
  • Tee with 1/4" m. flare access saddled on 1/4" OD x 3" copper tube, swaged on one end
  • CD2250 brass wrench cap and valve core


Install Instructions:
  • 1. Remove cap and valve core
  • 2. Clean tubing and apply flux
  • 3. Insert tubing into each end and braze into place
  • 4. Replace valve core, tighten, evacuate and charge system
  • 5. Install cap when work is complete

Specs

–
Product Type:

Tee

Size:

3" x 1/4"

OD:

1/4"

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

works fine

There were some burrs inside where the access port connects to the 1/4 tube. The saddle styly connection to the tube is robust.
Dale
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?