Apply to be a TradeMaster!
Main product image of SF8000 Series Universal Line Valve, 2" Length, 3/8" ID, 1/2" OD (2 Pack)
Magnifying glass
Hover image to zoom

SF8000 Series Universal Line Valve, 2" Length, 3/8" ID, 1/2" OD (2 Pack)

Brand:
Supco
SKU:
SF8438
Rating:
(1)
Q&A:
(0)
SF8000 Series Universal Line Valve, 2" Length, 3/8" ID, 1/2" OD (2 Pack)
Magnifying glass
Hover image to zoom
$9.28 each
BOX UP & SAVE 6%
$437.50 box of 50
$8.75 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2" Length
Product Highlight: ID
3/8"
Product Highlight: OD
1/2"

Description

–
Copper tee with the body brazed on. Two styles - a flared or straight end copper piece.
  • Available in various sizes
  • Copper tee with the body brazed on
  • Flared Ends

Specs

–
Length (Inches):

2"

ID:

3/8"

OD:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

used to fix dehumidifiers so they could be recharged. Worked as expected.
Horatio
alaska
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy