Apply to be a TradeMaster!
Main product image of 1/4" Flare Copper Access Tee on 5/8" Copper Tube w/ 1/4" Flare Brass Wrench Cap and Valve Core (Pack of 2)
Magnifying glass
Hover image to zoom

1/4" Flare Copper Access Tee on 5/8" Copper Tube w/ 1/4" Flare Brass Wrench Cap and Valve Core (Pack of 2)

Brand:
C&D Valve
SKU:
CD8458/2
Rating:
(1)
Q&A:
(0)
1/4" Flare Copper Access Tee on 5/8" Copper Tube w/ 1/4" Flare Brass Wrench Cap and Valve Core (Pack of 2)
Magnifying glass
Hover image to zoom
$11.32 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: OD
5/8"
Product Highlight: Size
5/8"
Product Highlight: Material
Copper

Description

–
Product Features
  • 1/4" Flare Copper Access Tee on 5/8" Copper Tube, Swaged for 5/8" OD Tube, w/ 1/4" Flare Brass Wrench Cap and Valve Core
  • CD2250 brass wrench cap and valve core

Specs

–
Product Type:

Tee

OD:

5/8"

Size:

5/8"

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

SF8000 Series Universal Line Valve, 1-5/16" Length, 3/4" ID, 13/16" OD (2 Pack)
SKU: SF8434
Supco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent quality

For those who need to know: The shredder core is rated at 700PSI and is their model that has the blue seal. Cont. operating temp is 250 deg F. Torque spec is 2 - 6 in-LB. CDVALVE is the only company that list the above spec for their cores. As for the Tee, I have used several and of varying sizes. They have been reliable for my use cases in residential splits with R22 and R410a. I have the 1/2" model installed at the scroll discharge port (4k BTU Copelands) and no issues. The only thing to note is that the ID is a bit looser that the OD of the lines; swaging just a very small amount gives a tighter fit in some use cases.
edwo
brentwood, ca
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy