Apply to be a TradeMaster!
Main product image of 3/4" ID Vibration Eliminator Stainless Steel Tube w/ Copper Tails
Magnifying glass
Hover image to zoom

3/4" ID Vibration Eliminator Stainless Steel Tube w/ Copper Tails

Brand:
C&D Valve
SKU:
VE-034
Rating:
(1)
Q&A:
(0)
3/4" ID Vibration Eliminator Stainless Steel Tube w/ Copper Tails
Magnifying glass
Hover image to zoom
$30.06 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
Product Highlights
  • C&D Vibration eliminators have been designed and developed to offer the longest service life and easiest installation.
  • High grade stainless steel inner convoluted tube and outer support braid.
  • Tig welded internals for greater strength.
  • Pressed braid retention collars offering increased durability.
  • Solid copper connectors.
  • Customizing available for OEM's
  • Safe working pressure: 650psig
  • Certification: UL

Specs

–
Size:

3/4"
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
Response by Tue

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Sloppy Joint

Very Nice Looking Flex Connector But I Think They Wire Brushed It So Much That They Changed The Diameter Of The Pipe. It's Very Sloppy In The Fitting I Am Putting On. I Am Working With Moderate Pressure And It Must Be Soldered. I Hope I Can Fill It Up And It Holds.
Redpoint Welder
Boulder, Co
1 years ago
Was this review helpful to you?