Apply to be a TradeMaster!
Main product image of BlackMax Tube Cutter Kit (BTC100, BTC200, BTC350)
Magnifying glass
Hover image to zoom

BlackMax Tube Cutter Kit (BTC100, BTC200, BTC350)

Brand:
CPS
SKU:
BTCK
Rating:
(0)
Q&A:
(0)
BlackMax Tube Cutter Kit (BTC100, BTC200, BTC350)
Magnifying glass
Hover image to zoom
$80.59 each
In Stock
In Stock
Get 7 Thu, Oct 22
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
The BlackMax BTCK Tube Cutter Kit includes three of the most versatile cutters from the BlackMax lineup in one convenient package. This kit provides the right tool for virtually any cutting task from tight-space mini cuts to large-diameter tubing.

Features:
  • Includes three essential BlackMax tube cutters: BTC100, BTC200, and BTC350
  • BTC100: Ultra Mini Cutter (1/8" to 5/8") for maximum tight-space access
  • BTC200: Mini Cutter (1/8" to 7/8") for standard tight-space work
  • BTC350: Medium Cutter (1/8" to 1-5/8") for wide range versatility
  • All cutters feature clean, burr-minimizing cuts for proper fitting connections
  • Excellent value: three professional tools in one purchase

Specs

–
Material:

Steel

Cutting Capacity:

1/8"-5/8"

1/8"-7/8"

1/8"-1-5/8"

Includes:

Carry Case

Product Type:

Tubing Cutter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy