Apply to be a TradeMaster!
Main product image of PRO-SET SAE Mutli-Head Torque Wrench Set (5/8, 11/16, 13/16, 15/16, 1-1/16, 1-5/16" Jaws)
Magnifying glass
Hover image to zoom

PRO-SET SAE Mutli-Head Torque Wrench Set (5/8, 11/16, 13/16, 15/16, 1-1/16, 1-5/16" Jaws)

Brand:
CPS
SKU:
TLTWSAE
Rating:
(3)
Q&A:
(0)
PRO-SET SAE Mutli-Head Torque Wrench Set (5/8, 11/16, 13/16, 15/16, 1-1/16, 1-5/16" Jaws)
Magnifying glass
Hover image to zoom
$90.80 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
0-80 ft-lbs Torque

Description

–
The TLTWSAE SAE Torque Wrench Kit is a must-have for professional service technicians. Use our store locator to buy it from a CPS Products distributor today!

Specs

–
Product Type:

Wrench

Tool Kit

Torque:

0-80 ft-lbs

Jaw Size:

5/8"

11/16"

13/16"

15/16"

1-1/16"

1-5/16"

Includes:

Carry Case

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I really like these tools. I plan to add to the set later

I use them to install refrigerant lines to prevent over tightening
Deborah
Cov. Ky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Doesn't include the right sized wrench attachments for LG

I was so disappointed that this kit (and the metric version too) does not include the correct wrench attachments to torque all the sized flair nuts. I hate having to guess on proper torque for these high precision refrigerant line systems.
Jeff
Sunnyvale
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Specialized Torque Wrench for tight Spaces

I bought this Wrench to torque the Lower Balljoint on a Ford Five Hundred Car. Torqueing to 81ft lbs is required, but you can't get a Socket on it, has to be an Open-End Wrench. And, a longer wrench can't be used. This was also the ONLY kit that comes with a 13/16" Open-End Wrench head. The only drawback is that it is limited to only the Wrench Sizes contained in the Kit and I could get more use out of it if there were a wider range of SAE and Metric Wrench sizes to go with it. And, it cost more than it should but I had no choice.
BackDoorMan
Arnold, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy