Apply to be a TradeMaster!
Main product image of PRO-SET Metric Torque Wrench Set (17, 22, 24, 26, 27, and 29mm Jaws)
Magnifying glass
Hover image to zoom

PRO-SET Metric Torque Wrench Set (17, 22, 24, 26, 27, and 29mm Jaws)

Brand:
CPS
SKU:
TLTWSM
Rating:
(2)
Q&A:
(0)
PRO-SET Metric Torque Wrench Set (17, 22, 24, 26, 27, and 29mm Jaws)
Magnifying glass
Hover image to zoom
$90.80 each
In Stock
In Stock
Get 3 Thu, Oct 1
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
10-75Nm Torque

Description

–
Metric Torque Wrench Kit 17, 22, 24, 26, 27, 29mm Jaw Sizes

Specs

–
Product Type:

Wrench

Tool Kit

Torque:

10-75Nm

Jaw Size:

17mm

22mm

24mm

26mm

27mm

29mm

Includes:

Carry Case

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works, but isn't a precision tool

Turning the adjustment handle feels rather 'grindy', and the 'handle scale' doesn't correlate well with the vertical scale on the wrench body. If you set 10 Newton meter, with the handle edge lined up with the 10 line on the body and the 10 on the handle lined up with the center line on the body, the torque seems right. But adding 32 detents (which should add to get to 42 Newton meter) doesn't line up with the 42 line on the body. If the two scales are intentionally different, then it isn't clear how many turns are needed to get to 42 Newton meter. What is good is that the open end heads reach nicely into tight spaces. I'd love the same heads on a digital torque wrench body.
Jon
Springfield, MA
4 years ago
Was this review helpful to you?

eliminated the guess work

I used this with Nylog blue on mini split flair connections. It is pre-indexed for some settings but is easily set on any setting by counting up or down. One line = 1 Nm.
edc
21158
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy