Apply to be a TradeMaster!
Main product image of 3" x 70' Non-Adhesive Tape
Magnifying glass
Hover image to zoom

3" x 70' Non-Adhesive Tape

SKU:
83016
Rating:
(12)
Q&A:
(0)
3" x 70' Non-Adhesive Tape
Magnifying glass
Hover image to zoom
$12.33 each
BOX UP & SAVE 0%
$49.32 box of 4
$12.33 each
In Stock
In Stock
Get 37 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory
Product Highlight: Length (Feet)
70' Length
Product Highlight: Material
PVC
Product Highlight: Width (Inches)
3" Width

Description

–
HN-75-I UV-resistant Non-Adhesive Wrap is used to protect exposed refrigerant line sets from the damages of solar UV exposure, pest and other activities that might otherwise cause degradation of foam pipe insulation. The Ivory color also provides an aesthetic appearance to otherwise sometimes unsightly line sets.

Characteristics:
  • UV Resistant
  • 3" x 70'
  • No adhesives
  • Durable PVC Tape

Specs

–
Color:

Ivory

Length (Feet):

70'

Product Type:

Tape

Material:

PVC

Width (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" x 4" - 7.5" NFP75 Telescoping Wall Sleeve
SKU: 83017
Rectorseal

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

Great non-adhesive wrap option

Tuff and strong tape for line wrap. AAA+++
SL
Southern OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Makes your Insulation Last Longer

This stuff is great for covering a section of your foam rubber insulation that has curves or corners. It prevents UV light from degrading your insulation or animals from clawing at it. You can use zip ties or tape at each end to keep it in place and it will be removable to access an inline filter. I started wrapping from the low spot to the high spot so any condensation that gets inside can find its way out. On the longer straight sections I used a nylon woven sleeve with velcro attachment to cover the insulation.
Matthitect
Windcrest, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for finishing my mini split install

This is the exact material i was shopping for all over the internet. The mini split kit I purchased didn't include enough to wrap half of the line sets. I shopped around and found SupplyHouse to have the rolls with enough length to complete both the line sets that I needed to finish off. Not sure if the product is UV resistant but I have to take the advertised word as being true as the vinyl tape is a very durable product. Love the 3 inch width which installs easier than expected.
MN
North east PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked well

I'm not a pro, just a homeowner replacing the crumbling insulation on my mini-split line set. I bought the proper size of closed-cell pipe insulation locally, but they didn't have anything for UV protection. I eventually came across this tape by searching online. Even with the rigid lines being close together, the tape was fairly easy to apply, much easier than an adhesive wrap would have been. Happy with the result.
Doesn't Matter
NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product as described. Will see how it holds up.

I used this non-adhesive tape to protect the exposed line sets on my mini-split exterior unit. The lines were suffering from UV degradation after only 2 1/2 years. I used UV-resistant cable ties to hold the tape in place and hope this protects the line sets from further weathering. The finished product looked pretty sharp too.
Home owner
Coastal Connecticut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would buy again.

Items was as described with fast shipping. Was perfect for wrapping the line set on a mini-split installation.
Bart
Sanford, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must use; so easy to work with

Insulate and then wrap, simple process for a/c installation. Use zip ties to finish up and it will be carefree for years.
Tyler
Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality-Low price

I needed extra for a diy mini split. Perfect
Hans Full
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again

This worked perfect for covering my a/c lines. They are now protected from the UV light and I won't have any deterioration as my old line insulation had in past years.
Phil
Rochester ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product for the Job

Used this product after I ran out of the vinyl wrap tape supplied with my Heat Pump installation kit. This product was superior because of extra width and strength.
Lynn
Wimberley, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy