The Day Savers – A National Tradesmen Day Contest
Main product image of Double-Pole Tamperproof 120/240/208V Baseboard Thermostat (White)
Magnifying glass
Hover image to zoom

Double-Pole Tamperproof 120/240/208V Baseboard Thermostat (White)

Brand:
Cadet
SKU:
BTF2TPW
Rating:
(0)
Q&A:
(0)
Double-Pole Tamperproof 120/240/208V Baseboard Thermostat (White)
Magnifying glass
Hover image to zoom
BTF2TPW has been discontinued
Discontinued October 18, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
Double Pole Electric Baseboard Heater Thermostat (White)
Brand:
Cadet
SKU:BTF2W
(19)
Order by today, receive 96 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Color
White

Description

This double pole, tamperproof thermostat option is for Cadet baseboard heaters. This model has the thermostat shaft shortened and has no knob on the front. It can be used on 120-volt, 208-volt or 240-volt models and easily installs on either the left or right side of units with a 4-wire hookup.

  • The BTF built-in thermostats provides a convenient way to control a baseboard heater right at the unit. The BTF thermostat was designed to replace the detachable baseboard end plate, so you can install it easily on either end of the baseboard heater and avoid additional wiring
  • Tamperproof
  • Eliminates the need for extra wiring
  • Conveniently mounts to either end of Cadet baseboard heater
  • Use with 120-, 208-, or 240-volt Cadet standard baseboard heaters
  • Available in white or almond to match your baseboard heater
  • When fully turned counterclockwise, thermostat is in off position
  • Temperature range: 45° - 80° F (7° C to 27° C)
  • Double-pole (4-wire) positive off
  • For use with Cadet electric baseboards only
  • 22 amps

Specs

Product Type:

Thermostat

Color:

White

Poles:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm