Apply to be a TradeMaster!
Main product image of Com-Pak Complete White Wall Heater w/o Thermostat, 1250/937 Watt (240/208V)
Magnifying glass
Hover image to zoom

Com-Pak Complete White Wall Heater w/o Thermostat, 1250/937 Watt (240/208V)

Brand:
Cadet
SKU:
CSC122W
Rating:
(1)
Q&A:
(0)
Com-Pak Complete White Wall Heater w/o Thermostat, 1250/937 Watt (240/208V)
Magnifying glass
Hover image to zoom
$125.91 each
In Stock
In Stock
Get 2 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1250 Watts
Product Highlight: Voltage
240/208V
Product Highlight: BTU
3412
Product Highlight: Color
White
Product Highlight: Warranty
2 Year Warranty

Description

–
The Com-Pak is an efficient, affordable way to add warmth without installing ductwork. Our hard wired heaters have proven safety features and multiple installation options, so your family can enjoy safe, sensible warmth for years.

Fan forced up flow electric air heaters are cULus listed, factory rated at 120V, 208V, and dual field rated 208V/240V. A 20 gauge galvanized steel wall mounting can with seven knockouts and 34 cubic inch wiring compartment is provided with each complete heater. Each heater is powder coated, of unitized construction and attaches to the wall can with a single screw and is self-contained and completely separate from the wall mounting can. Element is of nichrome type wire wrapped on mica insulators with a 16 amp rated, at 240V, high temperature manual power reset limit switch, and a one-time over temperature thermal back-up fuse, both located on the element board in the heated air flow for faster response time to abnormal conditions. A two stage centrifugal blower delivering approximately 40 to 55 CFM is driven by an impedance protected motor. The motor is totally isolated from the heating chamber. Metal grille is of one piece, 20-gauge construction and finished with a powder coat paint system.

Product Features
  • Fan provides quiet, efficient heating
  • Warm up in a hurry with a fast-heating element
  • Unique compact design is recess mounted to suit any room
  • All metal surfaces are powder-coated paint to remove sharp edges and provide a durable finish, with a galvanized wall can
  • Easy to install - only three screws to install heater assembly and grille
  • Rest easy – includes high temperature safety shutoff
  • Available with or without built-in thermostat
  • Models without built-in thermostat, 1500 watts or less can be ceiling mounted

Specs

–
Product Type:

Wall Heater

Color:

White

BTU:

3412

Voltage:

240/208V

Wattage:

1250

Warranty:

2 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Com-Pak Plus White Wall Fan Heater, 2000/1500 Watt (240/208V)
SKU: CSC202TW
Cadet

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fan heater

Quiet fan puts out lot of heat
Bob the builder
East Stroudsburg pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy