Shop Resideo Sale
Main product image of Com-Pak Plus White Wall Fan Heater, 2000/1500 Watt (240/208V)
Magnifying glass
Hover image to zoom

Com-Pak Plus White Wall Fan Heater, 2000/1500 Watt (240/208V)

Brand:
Cadet
SKU:
CSC202TW
Rating:
(13)
Q&A:
(0)
Com-Pak Plus White Wall Fan Heater, 2000/1500 Watt (240/208V)
Magnifying glass
Hover image to zoom
$157.00 each
In Stock
In Stock
Get 23 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500, 2000 Watts
Product Highlight: Voltage
208V, 240v
Product Highlight: BTU
6824
Product Highlight: Color
White
Product Highlight: Warranty
2 Year Warranty

Description

–
Get warm on your terms with our most popular wall heater. The Com-Pak is efficient, affordable, and a snap to install. With multiple installation options and proven safety features, your family can enjoy safe, sensible warmth for years.
  • 2,000 watt heater at 240 volts or 1500 watts at 208 volts is ideal for medium sized rooms
  • Warm an area up to 350 square feet in a hurry with a fast-heating coil element
  • Spread the warmth all around with an efficient, quiet fan
  • "Rest safe and easy" safety features turn heater off if normal operating temperatures are exceeded
  • Enjoy trouble-free use thanks to durable, reliable design
  • Powder-coated paint finish is designed to eliminate sharp edges while providing a durable finish
  • Unique compact design, recess mounted. Horizontal or vertical mounting options suit any room
  • Complete unit includes a wall can, heater, grill, and thermostat for easy hard wired installation into your wall
  • Wall Cut-out Dimensions: 8" W x 10.25" H x 4" D
  • Clearance: 3' clearance in front; 12" above; 6" to sides
  • Proudly made in the USA

Electrical Data:
  • Voltage: 240V or 208V
  • Wattage (240V) : 2000
  • Wattage (208V) : 1500
  • BTUs (240V) : 6824
  • BTUs (208V) : 5118
  • Amperage (240V) : 8.33
  • Amperage (208V) : 7.21

Specs

–
Product Type:

Wall Heater

Type:

Wall Recess Kit

Color:

White

Coverage (Sq Ft.):

350

BTU:

6824

Voltage:

208V

240v

Wattage:

1500

2000

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Wattage
CURRENT ITEM
Product Image of Com-Pak Plus White Wall Fan Heater, 2000/1500 Watt (240/208V)
Com-Pak Plus White Wall Fan Heater, 2000/1500 Watt (240/208V)
SKU: CSC202TW
(13)
208V
240v
1500
2000

You May Also Need

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.77 out of 13 reviews
100% would recommend this product
4.77
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
8%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

am already ordering more for my next project!!

best solution for efficient, low cost heat. easy to install and call in support was great, kudos to Cadet for a great product. installed 6 in a 6 room rental house I have and they will run you out, they heat up quickly and the fans in them move a lot of air. these heaters are the only source of heat in the house and do more than I thought, cost effective also as the heat bill went down 23% last winter. getting ready to order 7 more for my next project, will keep using these in all my rentals!!
VS

Most Liked Negative Review

Yes, It's a good product, we have had three heaters for 10yr

Well, I don't know if my thermostat is off or not; the heater goes off way too soon for my liking. I don't know if my wiring could be a problem or if the heater/thermostat is not calibrated correctly. I am going to try
Showing 1-10 of 13 reviews

I would buy this product again

I wanted to write this to say how the support and service from Supply House as well as the manufacture was incredible. I would use both again without hesitation. and the product is great as well.
Papa Bear
Long Beach, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy customer

The unit accomplishes what we had hoped for.
Happy customer
Spokane, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great little heater

installed in bathroom to where heat cant get to.
makoj
Cape Cod
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for my application

Heats up quickly. Not needed yet for cold weather but it seems like it will be good.
pistol pete
pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great wall heater.

Small in size but works great. It heats the bathroom to a comfortable temperature very quickly.
Gene
Texarkana, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Customer Service

Purchased two heaters online. They arrived quickly, as promised, and work well. Thanks!
Bill the Runner
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, It's a good product, we have had three heaters for 10yr

Well, I don't know if my thermostat is off or not; the heater goes off way too soon for my liking. I don't know if my wiring could be a problem or if the heater/thermostat is not calibrated correctly. I am going to try
need more heat!
Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Loved the speed and excellent customer service.

Your company is well organized and customer service is great
Laura
Wyoming
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Speed in delivery and great products. Thank you
Laura
Casper wyoming
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

It fit vary well in wall, and so far it works good, haven't had a it on for a long time since it isn't cold yet but when we tried it it worked good.
Doob
MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy