Shop Resideo Sale
Main product image of Com-Pak Twin Complete White Wall Fan Heater w/o Thermostat, 3000/2250 Watt (240/208V)
Magnifying glass
Hover image to zoom

Com-Pak Twin Complete White Wall Fan Heater w/o Thermostat, 3000/2250 Watt (240/208V)

Brand:
Cadet
SKU:
CSTC302W
Rating:
(3)
Q&A:
(0)
Com-Pak Twin Complete White Wall Fan Heater w/o Thermostat, 3000/2250 Watt (240/208V)
Magnifying glass
Hover image to zoom
$268.02 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
2250, 3000 Watts
Product Highlight: Voltage
240v, 208V
Product Highlight: BTU
10236
Product Highlight: Color
White
Product Highlight: Warranty
2 Year Warranty

Description

–
Com-Pak Twin is an ideal choice for heating larger rooms with just one heater. Two heaters behind a single grill quickly heat a large area and help eliminate drafts and cold spots in your open areas, such as a foyer.

Product Features
  • 3000 watt heater at 240 volts or 2250 watts at 208 volts creates plenty of heat for a large room
  • Up to 500 square feet heating area capacity is perfect for family rooms or living rooms
  • Warms up quickly with fast-heating coil element and efficient fan
  • Rest safe and easy safety features turn heater off if normal operating temperatures are exceeded
  • No sharp edges and smooth, durable finish
  • Designed for easy installation, horizontal mount only.
  • Enjoy years of trouble-free use thanks to durable, reliable design
  • Complete unit includes a wall can, heater, grill, and thermostat for easy hard wired installation into your wall
  • Recess mounts into wall.
  • Wall Cut-out Dimensions: 14-5/8" W x 10" H x 4" D
  • Clearance: 3' clearance in front; 12" above; 6" to sides
  • Proudly made in the USA

Electrical Data:
  • Voltage: 240V or 208V
  • Wattage (240V) : 3000
  • Wattage (208V) : 2250
  • BTUs (240V) : 10236
  • BTUs (208V) : 7677
  • Amperage (240V) : 12.5
  • Amperage (208V) : 10.82

Specs

–
Product Type:

Wall Heater

Type:

Wall Recess Kit

Color:

White

Coverage (Sq Ft.):

500

BTU:

10236

Voltage:

240v

208V

Wattage:

2250

3000

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

it's a heater, functional not fancy

It'll basically turn a small bathroom into a sauna.
Sheart
SoVa
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cadet Bathroom Electric Wall Heater

Excellent product, as advertised and quiet. As a design engineer I often specified Cadet electric heating products and they continue to be cost effective. Two hours installation time plus routing a new 12-2 romex feeder through my attic. Installed a separate Honeywell line voltage thermostat at 60 inches above floor and directly over heater. Installed heater at 12 inches above floor to mitigate dust ingest Arrived here to Florida in three days via UPS ground, well packed, and without issue. Using for two weeks and pleased. Thank you Supply House and Cadet!
Jeff
Central Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We only have Cadet heaters in our house.

These heaters are wonderful. This one replaced a smaller one we had had for years. We were glad to find one. Very scarce.
Marilyn
OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy