Apply to be a TradeMaster!
Main product image of Com-Pak Plus White Wall Fan Heater, 1000/750 Watts (240V/208V)
Magnifying glass
Hover image to zoom

Com-Pak Plus White Wall Fan Heater, 1000/750 Watts (240V/208V)

Brand:
Cadet
SKU:
CSC102TW
Rating:
(2)
Q&A:
(0)
Com-Pak Plus White Wall Fan Heater, 1000/750 Watts (240V/208V)
Magnifying glass
Hover image to zoom
$137.26 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1000, 750 Watts
Product Highlight: Voltage
208V, 240v
Product Highlight: BTU
3412
Product Highlight: Color
White
Product Highlight: Warranty
2 Year Warranty

Description

–
Get warm on your terms with our most popular wall heater. The Com-Pak is efficient, affordable, and a snap to install. With multiple installation options and proven safety features, your family can enjoy safe, sensible warmth for years.
  • 1,000 watt heater at 240 volts or 750 watts at 208 volts is ideal for small to medium sized rooms
  • Warm an area up to 175 square feet in a hurry with a fast-heating coil element
  • Spread the warmth all around with an efficient, quiet fan
  • "Rest safe and easy" safety features turn heater off if normal operating temperatures are exceeded
  • Enjoy trouble-free use thanks to durable, reliable design
  • Powder-coated paint finish is designed to eliminate sharp edges while providing a durable finish
  • Unique compact design, recess mounted. Horizontal or vertical mounting options suit any room
  • Complete unit includes a wall can, heater, grill, and thermostat for easy hard wired installation into your wall
  • Wall Cut-out Dimensions: 8" W x 10.25" H x 4" D
  • Clearance: 3' clearance in front; 12" above; 6" to sides
  • Proudly made in the USA
  • Can be installed in ceiling

Electrical Data:
  • Voltage: 240V or 208V
  • Wattage (240V) : 1000
  • Wattage (208V) : 750
  • BTUs (240V) : 3412
  • BTUs (208V) : 2559
  • Amperage (240V) : 4.17
  • Amperage (208V) : 3.61

Specs

–
Product Type:

Wall Heater

Type:

Wall Recess Kit

Color:

White

Coverage (Sq Ft.):

175

BTU:

3412

Voltage:

208V

240v

Wattage:

1000

750

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
Wattage
CURRENT ITEM
Product Image of Com-Pak Plus White Wall Fan Heater, 1000/750 Watts (240V/208V)
Com-Pak Plus White Wall Fan Heater, 1000/750 Watts (240V/208V)
SKU: CSC102TW
(2)
208V
240v
1000
750

You May Also Need

4 Replacement Parts

Com-Pak Plus White Grill
SKU: CGW
Cadet
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Hot little heater!

I needed a heater for a small room. I've used this type of heater before. Works great!
TomG
Nazareth, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If warranted then I'd be satisfied

I replaced old unit (4)yrs old, with same model. Price and shipping not bad but unit stopped working -suspect thermostat. I don't recall if there was a warranty but it was just purchased and installed
Bob - maintenance
Columbus Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy