Apply to be a TradeMaster!
Main product image of F Series Load-Transfer Plate, 240V (White)
Magnifying glass
Hover image to zoom
F Series Load-Transfer Plate, 240V (White)
Magnifying glass
Hover image to zoom
LTF240W has been discontinued
Discontinued March 15, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
240v

Description

–
The F Series White Baseboard Load-Transfer Switch Kit installs conveniently to either end of your baseboard heater to provide a switching option between heating and air conditioning. It matches to white powder-coated baseboard finishes.

Features:
  • Provides a 240-volt air-conditioning option for your electric baseboard heater
  • Allows switching between baseboard heating and air conditioning
  • Installs conveniently on either end of an electric baseboard heater
  • Matches to white powder-coated baseboard finishes
  • Gives additional option for switching between heat from your baseboard or cooling from your air conditioner
  • Specs

    –
    Type:

    Load-Transfer Plate

    Color:

    White

    Voltage:

    240v

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    5
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    It's a must have.

    If you have a air conditioner you have to purchase this switch.in the summer you switch it to outlet ( air conditioner )and in the winter switch to heater.You can't get it any easier than that.
    Big Jon
    Pontiac,Mi
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?