Apply to be a TradeMaster!
Main product image of TEN362DW Line Voltage Thermostat, Non-Programmable, 120/240V (White)
Magnifying glass
Hover image to zoom

TEN362DW Line Voltage Thermostat, Non-Programmable, 120/240V (White)

Brand:
Cadet
SKU:
TEN362DW
Rating:
(3)
Q&A:
(0)
TEN362DW Line Voltage Thermostat, Non-Programmable, 120/240V (White)
Magnifying glass
Hover image to zoom
$146.13 each
In Stock
In Stock
Get 4 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
120/240V, Line voltage
Product Highlight: Color
White
Product Highlight: Warranty
3 Year Warranty

Description

–
Easy-to-use, line voltage thermostats with precise technology are ideal for pairing with all electric baseboards, fan-forced heaters, and linear and panel convectors. These models include many of the same advantages without the programming: accurate temperature control for comfort, capacitive touch controls, a large and easy-to-read backlit display, all with additional energy savings when compared to a mechanical thermostat.

Features:
  • Precise temperature control accurate to +/- 0.9°F (0.5°C)
  • 72-hour memory backup for settings in case of power outages
  • Choose temperature display in Celsius or Fahrenheit
  • Setting range from 41°F to 86°F (5°C to 30°C)
  • 3-year warranty
  • Dimensions: 3.3" x 5.1" x 1.8" and 5.1" x 5.1" x 1.4"


Specs

–
Product Type:

Thermostat

Programmability:

Non-Programmable

Voltage:

120/240V

Line voltage

Color:

White

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

35" SoftHeat Hydronic Baseboard, Dual Junction (240V - 500W)
SKU: EBHN500W
Cadet

Product Reviews

2.33 out of 3 reviews
33% would recommend this product
2.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

These are so EASY to set up and use. They hold a steady

I had 2 programable units, and I couldn't work them. I was instantly impressed how they work, just the way I want. We're retired, stay at home people. We like to set the one temperature and leave it. If we're going away for more than a day we set it down, and turn it up when we return. It meets our needs.
NNYretired teacher
Northern New York
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No way. Piece of junk

Used it for 2 days and it was all I could do to stop myself from tearing off the wall with my hands. Into the garbage.
Merchant response
3 years ago
Hello, Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We apologize if you were unhappy with the item you ordered in any way. We do accept returns on items that can be determined to be defective. We sincerely apologize for any inconvenience you may have experienced. If you would be interested in setting up a return if this is a defective item or need assistance locating a different part please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
JJM
Boise, ID
3 years ago
Was this review helpful to you?

I would never buy this again

It probably one of the most difficult and annoying thermostats that I have ever encountered. It is in no way user friendly. Difficult to set temperatures. Do not waste your money as you will regret buying this for sure.
Trixie
New York
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy