Apply to be a TradeMaster!
Main product image of 35" SoftHeat Hydronic Baseboard, Dual Junction (240V - 500W)
Magnifying glass
Hover image to zoom
35" SoftHeat Hydronic Baseboard, Dual Junction (240V - 500W)
Magnifying glass
Hover image to zoom
$292.52 each
In Stock
In Stock
Get 10 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
1706 Max BTUs
Product Highlight: Voltage
240v, 208V
Product Highlight: Wattage
500, 375 Watts
Product Highlight: Length (Inches)
35" Length
Product Highlight: Color
White
Product Highlight: Amperage
2.08 Amps

Description

–
Note: Thermostat Sold Separately
EBKNW: SoftHeat Non-Programmable Baseboard Mounted Thermostat

Create a warm, peaceful sanctuary with the SoftHeat Hydronic baseboard. Its gentle and efficient warmth is perfect in bedrooms or nurseries, or for those with severe allergies. The innovative design contains environmentally-friendly fluid so you can enjoy steady, uniform warmth longer with minimal room temperature variations. No plumbing necessary!

Features:
  • 500 Watt heater at 240 Volts or 375 Watts at 208 Volts creates heat that is great for warming an area up to 75 square feet
  • Lower surface temperature than standard baseboards makes it ideal for nurseries and bedrooms
  • Reduces airborne allergens while providing whisper-quiet operation
  • Saves energy by retaining heat to generate residual warmth, even after thermostat turns off
  • Circulates environmentally friendly, non-toxic, non-hazardous fluid with no plumbing or refilling required
  • Safety feature turns heater off if normal operating temperatures are exceeded
  • Powder coated for a smooth, durable finish
  • Not a plug-in model. Heater can be safely hardwired for 240/208 volts
  • Dual Junction
  • 7-year warranty
  • Use with a wall thermostat or the EBKN built-in thermostat for temperature control (sold separately)
  • Proudly made in the USA
  • ETL listed
Electrical Data:
  • Voltage: 240V or 208V
  • Wattage (240V) : 500
  • Wattage (208V) : 375
  • BTUs (240V) : 1706
  • BTUs (208V) : 1279
  • Amperage (240V) : 2.08
  • Amperage (208V) : 1.8

Specs

–
Type:

Baseboard Heater

Length (Inches):

35"

Color:

White

Voltage:

240v

208V

Wattage:

500

375

Amperage:

2.08

BTU Output:

1706

Coverage (Sq Ft.):

75

Warranty:

7 Year

Wiring:

Dual Junction

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Replacement for leaking unit working well.

I have three of these SoftHeat Hydronic Baseboard heaters installed. This one is the second replacement for a unit that leaked the oil inside after several years. Despite that, I didn't even consider a different heater. These work, and when they leaked, SupplyHouse has honored the warranty without question. I really appreciate that.
BS in NoMI
Northern MI
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for renovating our little house

We decided on 2 48inch, a 60 inch and a 36 inch unit for the renovation of our 600 square foot house in North Carolina. The boxes arrived in good condition with very good packing. We could not be happier with the quality of the products and the clean quiet heat they produce. The dual end wiring option is clearly explained in the instructions which makes for a simple safe installation by an experienced DIYer. My one MINOR issue is the screw for the ground wire is extremely hard to turn and would not move with a screwdriver, requiring a 5/16 socket and ratchet to tighten them.
Cozy in Carolina
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Little bulky, very comfortable!

I've owned 6 of these heaters throughout our house for about 8 years now and they never disappoint. Quiet and constant! A little on the bulky side - I prefer to mount them about 4" above the floor for clearance, ie vacuuming. They are worth the extra money in my opinion, as they are more efficient than standard models and more comfortable.
joseph365
Tacoma, Wa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy another heater just like it.

I installed this heater in the downstairs bathroom for extra heat. It was simple to install, looks great, and works well. I am very pleased and would recommend this heater to anyone needing heat.
Will
Salt lake City, utah
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent heater

Extremely well made. Nice design. Quality materials. Nice even heat. Can't say enough about this electric baseboard heater. Far superior to other I have used in the past. Can't say enough about it. I will definitely be buying more!
Sparky
Boston, MA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Good bargain
Mike
Mana hawk in nj
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy