Apply to be a TradeMaster!
Main product image of 71" SoftHeat Hydronic Baseboard, Dual Junction (240V - 1250W)
Magnifying glass
Hover image to zoom
71" SoftHeat Hydronic Baseboard, Dual Junction (240V - 1250W)
Magnifying glass
Hover image to zoom
$307.49 each
In Stock
In Stock
Get 28 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
4265 Max BTUs
Product Highlight: Voltage
208V, 240v
Product Highlight: Wattage
1250, 937 Watts
Product Highlight: Length (Inches)
71" Length
Product Highlight: Color
White
Product Highlight: Amperage
5.21 Amps

Description

–
Note: Thermostat Sold Separately:
EBKNW: SoftHeat Non-Programmable Baseboard Mounted Thermostat

Create a warm, peaceful sanctuary with the SoftHeat Hydronic baseboard. Its gentle and efficient warmth is perfect in bedrooms or nurseries, or for those with severe allergies. The innovative design contains environmentally-friendly fluid so you can enjoy steady, uniform warmth longer with minimal room temperature variations. No plumbing necessary!

Features:
  • 1250 Watt heater at 240 Volts or 937 Watts at 208 Volts creates heat that is great for warming an area up to 200 square feet
  • Lower surface temperature than standard baseboards makes it ideal for nurseries and bedrooms
  • Reduces airborne allergens while providing whisper-quiet operation
  • Saves energy by retaining heat to generate residual warmth, even after thermostat turns off
  • Circulates environmentally friendly, non-toxic, non-hazardous fluid with no plumbing or refilling required
  • Safety feature turns heater off if normal operating temperatures are exceeded
  • Powder coated for a smooth, durable finish
  • Not a plug-in model. Heater can be safely hardwired for 240/208 volts
  • Dual Junction
  • 7-year warranty
  • Use with a wall thermostat or the EBKN built-in thermostat for temperature control (sold separately)
  • Proudly made in the USA
  • ETL listed
Electrical Data:
  • Voltage: 240V or 208V
  • Wattage (240V) : 1250
  • Wattage (208V) : 937
  • BTUs (240V) : 4265
  • BTUs (208V) : 3197
  • Amperage (240V) : 5.21
  • Amperage (208V) : 4.5

Specs

–
Type:

Baseboard Heater

Length (Inches):

71"

Color:

White

Voltage:

208V

240v

Wattage:

1250

937

Amperage:

5.21

BTU Output:

4265

Coverage (Sq Ft.):

200

Warranty:

7 Year

Wiring:

Dual Junction

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

LineVoltPro Digital, Programmable, Electric Heat Thermostat, TL8230A1003
SKU: TL8230A1003
Honeywell Home

Product Reviews

4.93 out of 28 reviews
100% would recommend this product
4.93
out of 28 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
0%
3 star
4%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would by this product again!

I was hesitating if I should buy those heaters before I made my final decision. Some people kept telling me I shouldn't spend so much money if I could buy a regular electric heaters for much less at other stores. Long story short - those heaters are worth every single penny!!!! As they are described on the webside you can easily " control your comfort" by setting the temperature you want. My electricity bill hasn't change much so I don't know yet if they are really " energy efficient" or not. I have those heaters for a few weeks and so far no problems at all. They look so clean and nice in my apt and work perfectly so far. I am so HAPPY I got the risk to buy them and I strongly recommend them to anybody who consider " whisper-quiet, reliable heat."
VS

Most Liked Negative Review

Product Good - Condition Delivered In not so much..

Our first time purchasing from Supply House. The online purchase, communication and tracking were first rate. Excellent. The box arrived looking like it had been a return. It was clearly repackaged and not in new condition although I purchased something I assumed was brand new. Furthermore, the box had a couple of bruises and damage. It was unclear if the damage occurred in shipment or before that. Given the clearly repackaged nature of the product it's a tossup. The baseboard itself did have a couple of dents but they were in places not visible once installed, so we chose to keep the product and not request a return. Lastly, the model information on the box and the product itself did not match either the description on the website or the pictures. We had to take a deeper dive online to verify the numbers were part of the series and that we did have the correct product. I'd be hesitant to purchase again from Supply House given the clearly repackaged nature of the product. We ended up purchasing other units from a local big box retailer, albeit at a slightly higher price. Thank you.
Showing 1-10 of 28 reviews

I would recommend this product

Our company did an Install with these baseboards. Everything went smooth. The customer was very happy.
AllSeasons HVAC/R
Chicago, IL
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

work horse(s) for the main living area

these guys heat quickly and throw some real power. I'm very happy with them. Delivery was a very respectable 3 days so I love that turn-around.
Chris
Upstate New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awsome Product !!

Love our heaters! Clean and really heat nicely
Happy Customer
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Good - Condition Delivered In not so much..

Our first time purchasing from Supply House. The online purchase, communication and tracking were first rate. Excellent. The box arrived looking like it had been a return. It was clearly repackaged and not in new condition although I purchased something I assumed was brand new. Furthermore, the box had a couple of bruises and damage. It was unclear if the damage occurred in shipment or before that. Given the clearly repackaged nature of the product it's a tossup. The baseboard itself did have a couple of dents but they were in places not visible once installed, so we chose to keep the product and not request a return. Lastly, the model information on the box and the product itself did not match either the description on the website or the pictures. We had to take a deeper dive online to verify the numbers were part of the series and that we did have the correct product. I'd be hesitant to purchase again from Supply House given the clearly repackaged nature of the product. We ended up purchasing other units from a local big box retailer, albeit at a slightly higher price. Thank you.
stalebread
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and service

I'm happy with the product. Installation went well. I had a question about the thermostat and got it answered right away and a recommendation for the proper type to install for this unit. This my go to place for anything I need.
bobc
Williamsport Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Efficient quiet and easy to install.
Mike
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awsome Product !!

Love the product! Fast delivery! Fast Replacements as my order was damaged (not packaged properly the first time it shipped.
Happy Customer
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Heaters

Seriously, I find these to be the perfect heaters. We have replaced the old heaters in each room of our home, and our electric bills have actually gone down. Plus, they're super quiet!
BLM
Northwestern Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have purchased 3 of the units

In my workroom works great easy to install.
Bouchy
Auburn hills mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything was as it should be

I bought several to heat a golf course club house. They work great and were easy to install.
KRISTAL
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy