Apply to be a TradeMaster!
Main product image of 166 HydroMixer Dual Line w/ UPS15-58FC 3 Speed Pump on Right
Magnifying glass
Hover image to zoom

166 HydroMixer Dual Line w/ UPS15-58FC 3 Speed Pump on Right

Brand:
Caleffi
SKU:
166600A
Rating:
(0)
Q&A:
(0)
166 HydroMixer Dual Line w/ UPS15-58FC 3 Speed Pump on Right
Magnifying glass
Hover image to zoom
$1,537.81 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
80°F to 125°F
Product Highlight: Connection Size
1" Connection
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Brass

Description

–
The 166 series HydroMixer provides a fixed temperature flow to low temperature secondary heating circuits (such as floor radiant panels), complete with onboard three-speed or variable-speed pump, thermostatic three-way mixing valve with built-in temperature sensor, check valve, supply and return temperature gauges, secondary circuit shut-off ball valves and pre-formed insulation shell. Versions are available with either the three-speed Grundfos UPS 15-58 pump or the variable-speed Alpha 25-55U pump.

The unit can be ordered with supply flow and pump on the right or left side, and the unit is field reversible to accommodate changing installation requirements. The adjustable differential pressure by-pass valve, code 519600 and wall bracket code 165001 are optional. The unit comes with male union connections which require separately purchased, 1" sweat or NPT, top outlet and bottom inlet fitting kits.

Thermostatic fixed temperature mixing unit with insulation. Grundfos UPS 15-58 three speed pump. Grundfos Alpha 25-55U pump. Temperature gauges. Shut-off ball valves. Male union connections (select top and bottom fitting sets below).
  • Max working pressure: 145 psi.
  • Adjustable range: 80 - 125°F.
  • Power supply: 115 V 50/60 Hz.

Specs

–
Connection Size:

1"

Max Pressure (PSI):

145

Power Supply:

115V

Temperature Range (F):

80°F to 125°F

Material:

Brass

Includes:

Grundfos 15-58 3-Speed Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy