Apply to be a TradeMaster!
Main product image of 167 HydroMixer Dual Line w/ UPS15-58FC 3 Speed Pump on Left
Magnifying glass
Hover image to zoom

167 HydroMixer Dual Line w/ UPS15-58FC 3 Speed Pump on Left

Brand:
Caleffi
SKU:
167610A
Rating:
(0)
Q&A:
(0)
167 HydroMixer Dual Line w/ UPS15-58FC 3 Speed Pump on Left
Magnifying glass
Hover image to zoom
$1,402.90 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 212°F
Product Highlight: Connection Size
1" Connection
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Brass

Description

–
The 167 series HydroMixer provides a modulating three-point floating type non-spring return motorized three-way mixing valve to regulate the fluid temperature in heating and air conditioning systems in response to a separately-sourced outdoor reset controller. It comes complete with onboard three-speed or variable-speed pump, motorized three-way mixing valve, check valve, supply and return temperature gauges, secondary circuit shut-off ball valves and pre-formed insulation shell. Versions are available with either the three-speed Grundfos UPS 15-58 pump or the variable-speed Alpha 25-55U pump.

The unit can be ordered with supply flow and pump on the right or left side. The adjustable differential pressure by-pass valve, code 519600 and wall bracket code 165001 are optional. The unit comes with male union connections which require separately purchased, 1 inch sweat or NPT, top outlet and bottom inlet fitting kits.

Motorized temperature mixing unit with insulation. Three-point floating 24 VAC actuator for use with separately-sourced outdoor reset controller. Grundfos UPS 15-58 three speed pump. Grundfos Alpha 25-55U pump. Temperature gauges. Shut-off ball valves. Male union connections.
  • Max working pressure: 145 psi.
  • Primary inlet temperature range: 40-212°F
  • Power supply: 115 V 50/60 Hz.
  • Valve actuator: 24 VAC

Specs

–
Connection Size:

1"

Max Pressure (PSI):

145

Power Supply:

115V

Temperature Range (F):

40°F to 212°F

Material:

Brass

Includes:

Grundfos 15-58 3-Speed Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy