Apply to be a TradeMaster!
Main product image of Thermostatic Control Head with Built-in Sensor, 45-82 F
Magnifying glass
Hover image to zoom

Thermostatic Control Head with Built-in Sensor, 45-82 F

Brand:
Caleffi
SKU:
200000
Rating:
(1)
Q&A:
(3)
Thermostatic Control Head with Built-in Sensor, 45-82 F
Magnifying glass
Hover image to zoom
$72.74 each
In Stock
In Stock
Get 30 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
45°F to 82°F

Description

–
Caleffi Thermostatic Control Head with Built-in Sensor, 45-82 F Temperature Range, used with radiator valves.

The Caleffi Thermostatic Control Head with Built-in Sensor is used to regulate the fluid flow to the radiator of a heating system. They are provided with a regulating element which automatically controls the opening of the valve to keep ambient temperature of the room where they are installed constant at the set value. This will prevent unwanted temperature rises and grants considerable energy savings.

Features:
  • Prevents unwanted temperature rises
  • Considerable energy savings
  • Quick, safe connection to the radiator without use of additional sealing materials

Specs

–
Temperature Range (F):

45°F to 82°F

Product Type:

Thermostatic Control Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

I converted 6 old radiators from steam to forced hot water and wanted a way to operate each so that I can control the temperature in each room independently. With the new boiler I installed a smart circulator pump which turns on when the room temp goes down causing these controls to open the valves. The system has been completed for a couple months now and these thermostats operate the valves beautifully. The valves are separate items which need to be purchased.
lawnman
Watertown, MA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Are these M30 x 1.5 connections?

Asked by Chris 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they are.

Was this review helpful to you?

Q: Will these work for panel radiators with M30 x 1.5 integrated valve connections? Also, I'm confused on the difference between Caleffi 200000 and 200001 thermostatic heads.

Asked by Chris 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, these heads have M30 x 1.5 threads. 200000 includes an adapter ring while 200001 does not.

Was this review helpful to you?

Q: I will be using this on an old cast iron radiator and it will be mounted where I would normally install an air vent. Does this unit include any type of venting?

Asked by Bruce 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Part 200000 is solely a control head. No valve or vent.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy