The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Nominal PEX Fitting
Magnifying glass
Hover image to zoom

1/2" Nominal PEX Fitting

Brand:
Caleffi
SKU:
681524
Rating:
(1)
Q&A:
(0)
1/2" Nominal PEX Fitting
Magnifying glass
Hover image to zoom
$10.94 each
BOX UP & SAVE 12%
$95.80 box of 10
$9.58 each
In Stock
In Stock
Get 39 Tomorrow, Sep 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection

Description

Features:

  • 681 series fittings are compatible with any ASTM F876 single layer PEX.
  • Max. working pressure: 150 psi.
  • Working temperature for ASTM F876
  • PEX piping: 41 - 180ºF.
  • Chrome plated nut.

Specs

Connection Type:

Threaded

Type:

Fitting

Size:

1/2"

PEX Size:

1/2"

Max. Working Pressure:

150 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect fit for what I wanted.

Fit just the way I needed it to fit. Did the job. Good pricing, too. And quick delivery.
Arby
Milford, NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy