Apply to be a TradeMaster!
Main product image of 1" Male x Female Union Isolation Ball Valve
Magnifying glass
Hover image to zoom

1" Male x Female Union Isolation Ball Valve

Brand:
Caleffi
SKU:
290030
Rating:
(0)
Q&A:
(0)
1" Male x Female Union Isolation Ball Valve
Magnifying glass
Hover image to zoom
$50.81 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Port Type
Full Port
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
1-1/4" NPT Female Drain Ball Valve w/ Lever

Specifications:
  • Fits SEP4, HydroCal, Hydro Separators, DISCAL, DISCALDIRT, DIRTCAL and GeoCal
  • Brass body
  • Max working pressure: 150 psi
  • Max working temp: 365°F

Specs

–
Size:

1"

Connection Method:

Threaded

Port Type:

Full Port

Connection Type:

MPT x FPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy