Apply to be a TradeMaster!
Main product image of 2-Pipe Straight Thermostatic Radiator Valve for Panel Radiators
Magnifying glass
Hover image to zoom

2-Pipe Straight Thermostatic Radiator Valve for Panel Radiators

Brand:
Caleffi
SKU:
301040
Rating:
(3)
Q&A:
(0)
2-Pipe Straight Thermostatic Radiator Valve for Panel Radiators
Magnifying glass
Hover image to zoom
301040 has been discontinued
Discontinued November 17, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1-Pipe Straight Thermostatic Radiator Valve for Panel Radiators
Brand:
Caleffi
SKU:301043
(0)
Order by today, receive 13 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Connection Size
1/2" Connection

Description

–
Caleffi 301 series valves are installed on panel style radiators. They are connected to the bottom supply and return ports, providing fluid flow to the upper thermostatic valve built into the radiator. The center-to-center dimension is 50 mm, which is the common standard for all brands of panel radiators.

Two versions are available: Diverter style for one-pipe systems; Isolation style for two-pipe systems. Both have two ball shut-off valves and come as either a straight through flow pattern for floor connections or angled flow pattern for wall connections.

The diverter style offers an adjustable by-pass to send 30% to 50% of flow toward the radiator, factory-set for 35%. In addition, the diverter style contains a unique thermal break device in the return side (right leg) to prevent undesirable flow to the radiator due to thermo-syphoning when the thermostatic valve is closed, no call for heat.

Features:
  • Valve for panel radiators with built-in thermostatic valve unit.
  • Two-pipe straight version (floor connections) fits 1/2" female radiator connections.
  • Max working pressure: 150 psi (10 bar)
  • Max working temp: 212°F (100°C)

Specs

–
Product Type:

Thermostatic Radiator Valve

Max. Working Pressure:

150 psi

Max Temp (F):

212°F

Application:

2 Pipe

Valve Type:

Straight

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good

Good quality. Fast delivery!
Erik
Montana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the only type of valve to use for panel radiators!

Great product from Caleffi!
paul
VT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product from Supply House again!

Product arrived next business day as reported by Supply House. The product works as expected with no issues. With free next day shipping, Supply House is a great place buy materials for one's project.
Anthony
Brockton, Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?