Apply to be a TradeMaster!
Main product image of 1-Pipe Straight Isolation Valve for Panel Radiators
Magnifying glass
Hover image to zoom
1-Pipe Straight Isolation Valve for Panel Radiators
Magnifying glass
Hover image to zoom
$105.28 each
In Stock
In Stock
Get 12 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Temp (F)
212°F Max Temp

Description

–
Two versions are available: Diverter style for one-pipe systems; Isolation style for two-pipe systems. Both have two ball shut-off valves and come as either a straight through flow pattern for floor connections or angled flow pattern for wall connections.

Features:
  • Valve for panel radiators
  • One-pipe straight version (floor connections) fits 1/2” female radiator connections.
  • With adjustable bypass.
  • Balance knob
  • Max working pressure: 150 psi (10 bar)
  • Max working temp: 212°F (100°C)

Specs

–
Product Type:

Thermostatic Radiator Valve

Max. Working Pressure:

150 psi

Max Temp (F):

212°F

Application:

1 Pipe

Valve Type:

Straight

Connection Size:

1/2"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Model 22, 20" x 16" Hydronic Panel Radiator w/ Bracket
SKU: 3-22016
Buderus

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

quick delivery

radiator installation
n/a
Clarksville, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this fit Buderus panel radiators and can the in and out direction be swapped

Asked by Bill 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Bill, thanks for writing in. Yes, this will fit Buderus single pipe panel radiators. It has an adjustable bypass valve that can be accessed using a 6 mm allen wrench under the threaded cap.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy