| Depth (Inches): | 4" |
|---|---|
| Height (Inches): | 20" |
| Length (Inches): | 16" |
| BTU Output: | 2341 |
| Warranty: | 5 Year Material/Workmanship |
| Color: | White |
| Weight (lbs): | 29 lbs |
| Model: | 22 |
| Type: | Radiator |
Hi Tony! There is no cover for the flow setter valves. When the radiators are shipped they have a protective plastic cap on them that some people mistake for permanent covers or spare parts but they are not. Even if a new flow setter was ordered the cap would not be on it. It's only placed on the radiator at the plant to protect the flow setter.
This is not rated for use in a steam heating system.
Yes. Adding or removing anything from a system could potentially throw off system balance.
Buderus panel radiators are field reversible for either right or left piping connections.
You can connect 1/2" Pex using the adapter, SKU:1016874. It may be recommended to use the angle valve, SKU:7738317849, as well.
yes, & we dont size radiators
yes, you need special fittings to connect to this radiator
Yes, the Buderus panel radiators come in a multi-layered, powdercoat enamel white finish.They can also easily be custom painted to any desired color.
Buderus panel radiators have piping connections located at the bottom of the panel which minimizes the exposed distribution piping creating a more attractive room appearance. The radiators can be piped as a standard 2-pipe (supply/return) system, on a monoflow-loop, or as a one-pipe series-loop by installing an optional diverting valve
You have to buy the adaptors. If your stub out is coming from the wall, then will want to get the R20's that are on a 90 degree angle. Also, you can't hook up these panels directly to the flow of the loop. You have to use a mono-flow T system, so some of the water pressure bypasses the radiator and some goes through it. If don't do it this way, the water flow noise will be so loud you won't be able stand it. Oh, also if you need to get this job done in a timely manner, forget about it, expect long waiting (2-3months once)on ordering these panels from Pexsupply.