Apply to be a TradeMaster!
Main product image of 1-Pipe Angled Thermostatic Radiator Valve for Panel Radiators
Magnifying glass
Hover image to zoom

1-Pipe Angled Thermostatic Radiator Valve for Panel Radiators

Brand:
Caleffi
SKU:
301341
Rating:
(1)
Q&A:
(0)
1-Pipe Angled Thermostatic Radiator Valve for Panel Radiators
Magnifying glass
Hover image to zoom
$81.88 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Connection Size
1/2" Connection

Description

–
Caleffi 301 series valves are installed on panel style radiators. They are connected to the bottom supply and return ports, providing fluid flow to the upper thermostatic valve built into the radiator. The center-to-center dimension is 50 mm, which is the common standard for all brands of panel radiators.

Two versions are available: Diverter style for one-pipe systems; Isolation style for two-pipe systems. Both have two ball shut-off valves and come as either a straight through flow pattern for floor connections or angled flow pattern for wall connections.

The diverter style offers an adjustable by-pass to send 30% to 50% of flow toward the radiator, factory-set for 35%. In addition, the diverter style contains a unique thermal break device in the return side (right leg) to prevent undesirable flow to the radiator due to thermo-syphoning when the thermostatic valve is closed, no call for heat.

Features:
  • Valve for panel radiators with built-in thermostatic valve unit.
  • One-pipe angled version (wall connections) fits 1/2” female radiator connections.
  • With adjustable bypass.
  • Balance knob
  • Max working pressure: 150 psi (10 bar)
  • Max working temp: 212°F (100°C)

Specs

–
Product Type:

Thermostatic Radiator Valve

Max. Working Pressure:

150 psi

Max Temp (F):

212°F

Application:

1 Pipe

Valve Type:

Angled

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great panel radiator valve

This was my first time using this valve for my new panel radiator. I love how easy it is to shut off the valve to the radiator. Infact I sent my plumber away after pressure testing the system because of the bypass feature. Then I can back later mounted the radiator, cut drywall, etc. then just turned the screw and filled radiator! Perfect
TerrS
Pittsburgh PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy