The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" Sweat Serviceable Flow Check Valve (Low Lead)
Magnifying glass
Hover image to zoom

3/4" Sweat Serviceable Flow Check Valve (Low Lead)

Brand:
Caleffi
SKU:
304759A
Rating:
(1)
Q&A:
(0)
3/4" Sweat Serviceable Flow Check Valve (Low Lead)
Magnifying glass
Hover image to zoom
$48.80 each
In Stock
In Stock
Get 5 Tue, Sep 1
Order by today, receive Tuesday
Size
3/4"
1/2"3/4"1"1-1/4"

This item replaces: NA51259, NA51059

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
DZR Brass
Product Highlight: Flow Capacity (Cv)
17 Cv
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection

Description

The 3047 Series inline spring check valves ensure one-way flow in plumbing or hydronic systems, preventing backflow or backsiphonage. Designed for both residential and commercial use, these low-lead valves offer easy installation and maintenance through union connections and multiple end connection options. The 3047 Series is constructed from low-lead, dezincificationresistant brass, compliant with low-lead/lead-free regulations. It meets NSF/ANSI/CAN 61 for use in drinking water systems and NSF/ANSI/ CAN 372 for material content requirements. The valve also adheres to IPC, IRC, UPC, and NPC standards for use in both U.S. and Canadian plumbing systems, and is listed and certified by ICC-ES.

Specifications:
  • Maximum operating pressure: 150 psi
  • Medium temperature range: 32 –-250 - Degree F
  • Material: DZR low lead brass

Specs

Material:

DZR Brass

Flow Capacity (Cv):

17

Size:

3/4"

Connection Type:

C x C

Connection Method:

Sweat

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It seems to be decent quality and is working

The only issue I've had wasn't with the product or with Supply House, but with the UPS shipping. If you need the part for an ongoing project, I'd consider paying more and getting local because of the consistent delays with UPS shipping. I ordered these parts three times, hoping to get one in for this job. Even a next day air delivery wasn't. UPS claimed weather delays, but airports where part was and at destination had no weather issues reported. Local UPS distribution said that UPS will periodically not send a plane. They suspect that there weren't enough packages for a flight. If restocking, I'd order from Supply House again. Ordering for a job, I'd consider my options.
Snowy North
Upper Peninsula, Michigan
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy